Lithonia ECR LED M6 Red Emergency Combo Exit / Unit with LED Heads

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

Lithonia ECR LED M6 Red Emergency Combo Exit / Unit with LED Heads

Item #: WBB442230

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

Qty Price
1-2 $45.95 ea.
3-5 $42.95 ea.
6+ $41.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Intended Use:
Ideal for applications requiring general-purpose emergency lighting.

Features:
White thermoplastic emergency exit/unit combo. Construction - Injection-molded, flame-retardant, high-impact, thermoplastic housing with snap-fit design components for easy installation. Universal J-box pattern. Track and swivel arrangement permits full range of lamp adjustment. Universal mounting accomodates back, end and ceiling. Lamp Data - Two 5.4W DC T5 wedge-base lamps for emergency light. Electronics - Dual-voltage input 120V or 277V AC. Emergency unit provided with test switch, status indicator and rechargeable battery. Maintenance-free battery provides 90 minutes of emergency power.

Listings:
UL Listed.

Construction:
Thermoplastic housing. Dual voltage 120/277VAC. LED illuminated combo sign features low energy consumption. Fully assembled single-face combo comes with optional extra faceplate. Top or back mounting capabilities. Canopy provided. Two 5.4W lamps to provide emergency lighting for 90 minutes, included. High-output option yields 12W extra capacity. Provided with test switch and status indicator for visual and manual means of monitoring system operation. One-year warranty.

Product Specifications

    • BRANDLithonia Lighting
    • LIGHT COLORRed
    • MANUFACTURERS PART NUMBERECR LED M6
    • PACKAGE QUANTITY1
    • VOLTS120/277
    • WATTS5.4
    • COLOR FINISHWhite
    • DEPTH INCHES2
    • DESCRIPTIONRed Emergency Exit Combo
    • WIDTH INCHES20
    • HEIGHT INCHES8

Avg. Customer Rating: (8 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating

fast and accurate

Fixtures arrived on time and the order was complete. Fixtures installed easily and worked perfectly.

See more critical reviews

Sort by: 
1 ...

8 Results

Safety

Your review: We have been purchasing these lights for the past two years, replacing previous model that did not last as long, or work as well.

Pros: Price is lower than any other vendors we use.

Cons: None to report!

Is this review helpful?

replacement

Your review: These are replacing incandescent units to save on electrical bill

Pros: price, easy to install, power consumption

Cons: The sign cover is a little difficult to get off. I thought I was going to break it before it let go.

Is this review helpful?

Emergencyexitlight

Your review: Ordering was easy. It shipped right away. The price was the best price I could find.

Pros: Does exactly what it is supposed to. Easy installation.

Cons: None

Is this review helpful?

Works as advertised

Your review: All items were included, battery and all.

Pros: Bright, different mounting options

Is this review helpful?

fast and accurate

Your review: Fixtures arrived on time and the order was complete. Fixtures installed easily and worked perfectly.

Is this review helpful?

Very good lights

Your review: Purchased these lights to replace 30 plus year old lights (constantly replacing bulbs). Liked the fact they also have built in emergency lights. Lithonia makes a very good product.

Pros: Economical & easy to install.

Cons: None.

Is this review helpful?

Great Company

Your review: I ordered 2 of the Emergency Exit Combo units and received them very quickly. One had a problem, and after letting them know, they replaced it with no questions asked. This doesn't happen very often anymore.....I was impressed.

Pros: None

Cons: None

Is this review helpful?

Litonia ECR LED Exit Ligt

Your review: These were very easy to install great product.

Is this review helpful?

Sort by: 
1 ...

8 Results

Be the First to Ask a Question!