Lithonia ECR LED M6 Red Emergency Combo Exit / Unit with LED Heads

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

Lithonia ECR LED M6 Red Emergency Combo Exit / Unit with LED Heads

Item #: WBB442230

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-2 $45.95 ea.
3-5 $42.95 ea.
6+ $41.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Intended Use:
Ideal for applications requiring general-purpose emergency lighting.

Features:
White thermoplastic emergency exit/unit combo. Construction - Injection-molded, flame-retardant, high-impact, thermoplastic housing with snap-fit design components for easy installation. Universal J-box pattern. Track and swivel arrangement permits full range of lamp adjustment. Universal mounting accomodates back, end and ceiling. Lamp Data - Two 5.4W DC T5 wedge-base lamps for emergency light. Electronics - Dual-voltage input 120V or 277V AC. Emergency unit provided with test switch, status indicator and rechargeable battery. Maintenance-free battery provides 90 minutes of emergency power.

Listings:
UL Listed.

Construction:
Thermoplastic housing. Dual voltage 120/277VAC. LED illuminated combo sign features low energy consumption. Fully assembled single-face combo comes with optional extra faceplate. Top or back mounting capabilities. Canopy provided. Two 5.4W lamps to provide emergency lighting for 90 minutes, included. High-output option yields 12W extra capacity. Provided with test switch and status indicator for visual and manual means of monitoring system operation. One-year warranty.

Product Specifications

    • BRANDLithonia Lighting
    • LIGHT COLORRed
    • MANUFACTURERS PART NUMBERECR LED M6
    • PACKAGE QUANTITY1
    • VOLTS120/277
    • WATTS5.4
    • COLOR FINISHWhite
    • DEPTH INCHES2
    • DESCRIPTIONRed Emergency Exit Combo
    • WIDTH INCHES20
    • HEIGHT INCHES8

Avg. Customer Rating: (8 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating

fast and accurate

Fixtures arrived on time and the order was complete. Fixtures installed easily and worked perfectly.

See more critical reviews

Sort by: 
1 ...

8 Results

Safety

Your review: We have been purchasing these lights for the past two years, replacing previous model that did not last as long, or work as well.

Pros: Price is lower than any other vendors we use.

Cons: None to report!

Is this review helpful?

replacement

Your review: These are replacing incandescent units to save on electrical bill

Pros: price, easy to install, power consumption

Cons: The sign cover is a little difficult to get off. I thought I was going to break it before it let go.

Is this review helpful?

Emergencyexitlight

Your review: Ordering was easy. It shipped right away. The price was the best price I could find.

Pros: Does exactly what it is supposed to. Easy installation.

Cons: None

Is this review helpful?

Works as advertised

Your review: All items were included, battery and all.

Pros: Bright, different mounting options

Is this review helpful?

fast and accurate

Your review: Fixtures arrived on time and the order was complete. Fixtures installed easily and worked perfectly.

Is this review helpful?

Very good lights

Your review: Purchased these lights to replace 30 plus year old lights (constantly replacing bulbs). Liked the fact they also have built in emergency lights. Lithonia makes a very good product.

Pros: Economical & easy to install.

Cons: None.

Is this review helpful?

Great Company

Your review: I ordered 2 of the Emergency Exit Combo units and received them very quickly. One had a problem, and after letting them know, they replaced it with no questions asked. This doesn't happen very often anymore.....I was impressed.

Pros: None

Cons: None

Is this review helpful?

Litonia ECR LED Exit Ligt

Your review: These were very easy to install great product.

Is this review helpful?

Sort by: 
1 ...

8 Results

Be the First to Ask a Question!