Works with Global # B547591

Lithonia 2GT8 3 32 A12 L/BIS 1/4 1/2 LSTB 2x4 T8 Troffer, 3-32W T8 Lamps, Ballast Not Included
See all 50 items in product family

Lithonia 2GT8 3 32 A12 L/BIS 1/4 1/2 LSTB 2x4 T8 Troffer, 3-32W T8 Lamps, Ballast Not Included

Item #: WBB547598

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 48.95
Product Information
Customer Review
Product Q&A
Accessories


Intended Use:
Labor Saving Tadem (LST)- Two troffers prewired with a interconnection cable and plug. You install the "Master" (LSTA) fixture and plug in the "Slave" (LSTB) fixture thus saving on the installation cost. The "Master" fixture contains the ballast for both the LSTA & LSTB fixtures.

Features:
Innovative low-profile design optimized around T8 lamps and low-profile electronic ballasts. Hemmed sides provide smooth edges for easy handling during installation. Standard steel door frame features precise flush mitered corners. Unique design delivers a premium extruded appearance. Housing and door frame interface provides a superior mechanical light seal without the use of foam gasketing. Standard latch provides spring action. Door latches and hinges from either side. Improved performance higher fixture efficiency. Integral T-bar safety clips are standard no need to install separate clips. Aluminum door frames available, flush or regressed. Compatible with most ceiling types. Field trim modification kits also available. U.S. patents 6,210,025; 6,231,213; 6,213,625; 2,288,471.

Listings:
UL Listed. CUL Listed or CSA Certified to Canadian standards optional. NOM Certified optional. Protected by one or more of U.S. Patent Nos. 6,210,025; 6,231,213; 2,288,471.

Construction:
Innovative low-profile design optimized around T8 lamps and low-profile electronic ballasts. Hemmed sides provide smooth edges for easy handling during installation. Standard steel door frame features precise flush mitered corners and spring- action latches. Unique design delivers a premium extruded appearance. Housing and door frame interface provides a superior mechanical light seal without the use of foam gasketing. Improved performance higher fixture efficiency. Integral T-bar safety clips are standard no need to install separate clips. Aluminum door frames available, flush or regressed. Compatible with most ceiling types. Field trim modification kits also available.Ballast disconnect provided standard where required to comply with U.S. and Canadian electrical codes.

Documents are in PDF format

Product Specifications

    • BRANDLithonia Lighting
    • LAMP NUMBER3
    • MANUFACTURER PART NUMBER2GT8 3 32 A12 L/BIS 1/4 1/2 LSTB
    • VOLTS120/277
    • WATTS32
    • VOLTAGEMulti
    • SERIES2GT8
    • PRODUCT GROUPFluorescent
    • HEIGHT INCHES3.69
    • LAMP TYPE32WT8
    • PRODUCT FAMILYGT8
    • OPTIONS--
    • CI CODE264537
    • LENGTH INCHES48
    • DESCRIPTIONGeneral T8 Troffer
    • WEIGHT LBS14.64
    • WIDTH INCHES24
    • BALLAST TYPEInstant Start
    • LAMPOne 4-lamp ballast
    • DIFFUSER#12 pattern acrylic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Upgrade this item for just $59.00 more +
Item #: WBB1477915
globalindustrial.com
Usually ships in 3 to 6 days
(1)
$107.95