Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lithonia PT3 MV 2x4 3 Light T8 Parabolic Multi Volt Troffer
See all 16 items in product family

Lithonia PT3 MV 2x4 3 Light T8 Parabolic Multi Volt Troffer

Item #: WBB442311

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $65.95
Product Information
Customer Review
Product Q&A
Intended Use:
High performance parabolic luminaires for superior light control, visual comfort and light cut-off in open area indoor applications.

Features:
Contoured housing for superior light control. Design optimized for use with T8 lamps and electronic ballasts. Hemmed sides and ends provide smooth edges for easy handling during installation. Integral T-bar safety clips standard on most models. Premium-grade aluminum louvers in choice of finishes, shipped in thermally sealed polyethylene wrapper. Mitered corners and interlocking construction assure precise parabolic shape. Choice of cell configuration and lamping. Compatible with virtually all ceiling types and air functions. Surface-mounted versions also available. Metric sizes also available. Consult Lithonia Lighting sales representative.

Listings:
UL Listed (standard). CSA Certified or NOM Certified (see Options).

Construction:
Contoured housing for superior light control. Design optimized for use with T8 lamps and electronic ballasts. Hemmed sides and ends provide smooth edges for easy handling during installation. Integral T-bar safety clips standard on most models. Premium-grade aluminum louvers in choice of finishes, shipped in thermally sealed polyethylene wrapper. Mitered corners and interlocking construction assure precise parabolic shape. Choice of cell configuration and lamping. Compatible with virtually all ceiling types and air functions. Surface-mounted versions also available. Metric sizes also available. Consult Lithonia Lighting sales representative.

Product Specifications

    • BRANDLithonia Lighting
    • LAMP NUMBER3
    • MANUFACTURER PART NUMBERPT3 MV
    • PACKAGE QUANTITY1
    • VOLTS120-277
    • WATTS32
    • LAMPS INCLUDEDN
    • LAMP TYPET8 Fluorescent
    • WIDTH INCHES24
    • HEIGHT INCHES4-1/2
    • LENGTH INCHES48
    • BALLAST TYPEElectronic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Upgrade this item for just $10.00 more +
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.130.94:27