Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 39 items in product family

Lithonia 2GT8 3 32 A12 MV 1/3 GEB10IS LP741 2x4 T8 Troffer 32w Lamp Included One 3-Lamp Ballast

Item #: WBB547560

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $80.95
Add to list
Product Information
Product Q&A
2x4 T8 Troffer, 3 Lamp, 32w, 4100k Lamp (Included), One 3-Lamp Ballast

Intended Use:
Complete selection of specification premium air-handling luminaires recommended for all recessed general illumination applications.

Features:
Innovative low-profile design optimized around T8 lamps and low-profile electronic ballasts. Hemmed sides provide smooth edges for easy handling during installation. Standard steel door frame features precise flush mitered corners. Unique design delivers a premium extruded appearance. Housing and door frame interface provides a superior mechanical light seal without the use of foam gasketing. Standard latch provides spring action. Door latches and hinges from either side. Improved performance higher fixture efficiency. Integral T-bar safety clips are standard no need to install separate clips. Aluminum door frames available, flush or regressed. Compatible with most ceiling types. Field trim modification kits also available. U.S. patents 6,210,025; 6,231,213; 6,213,625; 2,288,471.

Listings:
UL Listed. CUL Listed or CSA Certified to Canadian standards optional. NOM Certified optional. Protected by one or more of U.S. Patent Nos. 6,210,025; 6,231,213; 2,288,471.

Construction:
Innovative low-profile design optimized around T8 lamps and low-profile electronic ballasts. Hemmed sides provide smooth edges for easy handling during installation. Standard steel door frame features precise flush mitered corners and spring- action latches. Unique design delivers a premium extruded appearance. Housing and door frame interface provides a superior mechanical light seal without the use of foam gasketing. Improved performance higher fixture efficiency. Integral T-bar safety clips are standard no need to install separate clips. Aluminum door frames available, flush or regressed. Compatible with most ceiling types. Field trim modification kits also available.Ballast disconnect provided standard where required to comply with U.S. and Canadian electrical codes.

Product Specifications

  • BRANDLithonia Lighting
  • LAMP NUMBER3
  • MANUFACTURER PART NUMBER2GT8 3 32 A12 MVOLT 1/3 GEB10IS LP741
  • VOLTSMulti
  • WATTS32W
  • DESCRIPTIONGeneral T8 Troffer
  • SERIES2GT8
  • VOLTAGEMulti
  • PRODUCT GROUPFluorescent
  • PRODUCT FAMILYGT8
  • CI CODE747798
  • DIFFUSER#12 pattern acrylic
  • LAMPOne 3-lamp ballast
  • OPTIONSLamped; 700-series, 3500K
  • BALLAST TYPEElectronic ballast <10% THD, instant start
  • LAMP TYPE32WT8
  • WEIGHT LBS7.5
  • HEIGHT INCHES3.6875
  • LENGTH INCHES48
  • WIDTH INCHES24
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.