Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Lighting- Indoor


(5,051 Items)
Sub Category
Commercial Lighting Fixtures (281)
Remove
Stonco 29 3-1/2 Inch Round Electrical Box 4 Side 1 Back & 1 Cover Holes
Remove

      Items
Stonco 29 3-1/2 Inch Round Electrical Box  4 Side  1 Back & 1 Cover Holes Stonco 29 3-1/2 Inch Round Electrical Box 4 Side 1 Back & 1 Cover Holes


Stonco 29 3-1/2 Inch Round Electrical Box  4 Side  1 Back & 1 Cover Holes
Stonco 29 3-1/2 Inch Round Electrical Box 4 Side 1 Back & 1 Cover Holes
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WBB181756
Price: $12.75 ea.
(Sold in pkg of 12, $153.00)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Stonco 29 3-1/2 Inch Round Electrical Box  4 Side  1 Back & 1 Cover Holes Stonco 2A Cover for 4 Inch Round Electrical Box  1 Hole  3/4 Inch P T S        
 
select
   

Stonco 29 3-1/2 Inch Round Electrical Box 4 Side 1 Back & 1 Cover Holes

Stonco 2A Cover for 4 Inch Round Electrical Box 1 Hole 3/4 Inch P T S

   
Total for 2 items is $372.60

Product Information
Product Q&A
Write A Review

Round boxes and covers are designed to accept a variety of standard electrical equipment including photocontrols and arm-mounted lighting fixtures. Heavy-duty, die-cast aluminum or zinc construction. All holes are tapped 1/2" or 3/4" NPS. Close-up plugs are included with each box (1 less than the number of holes/box). Universal style boxes are equipped with "secured" die-cast lugs for mounting to any surface: wood, cement or brick.
Product Specifications
BRAND Stonco
MANUFACTURERS PART NUMBER 29
PACKAGE QUANTITY 12
WIDTH INCHES 3-1/2
LENGTH INCHES 3-1/2
CONSTRUCTION Die Cast Aluminum
HEIGHT INCHES 1-3/7
LAMPS INCLUDED No
UL LISTING UL Wet
COLOR FINISH Natural


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Crescent NLT232UNIV Fluorescent General Purpose Wraparound 2lt 32W T8 Wrap 120-277 Volt

Crescent NLT232UNIV Fluorescent General Purpose Wraparound 2lt 32W T8 Wrap 120-277 Volt

From $50.95
More Info
Add to Cart
Crescent 24GP332UNIV Fluorescent Premium Grid Troffer 2X4 3lt 32W T8 120-277v Troffer

Crescent 24GP332UNIV Fluorescent Premium Grid Troffer 2X4 3lt 32W T8 120-277v Troffer

From $60.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)