Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lithonia DMW 2 54T5HO MV GEB10PS90 Enclosed And Gasketed Industrial 2 Lamp 54w High Output Ballast
See all 13 items in product family

Lithonia DMW 2 54T5HO MV GEB10PS90 Enclosed And Gasketed Industrial 2 Lamp 54w High Output Ballast

Item #: WBB547812

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 114.95
Product Information
Customer Review
Product Q&A
Accessories
Enclosed And Gasketed Industrial, 2 Lamp, 54w, High Output Ballast

Intended Use:
For low to medium mounting heights and harsh environments where dust, dirt, humidity or moisture is present. Ideal for canopies, shipping docks, refrigerated areas and other non-hazardous environments. Certain airborne contaminants can diminish integrity of acrylic. Refer to Acrylic Environmental Compatibility tables for suitable uses.

Features:
Impact-resistant, UV-stabilized, reinforced polyester fiberglass housing. Shatter-resistant 15% DR acrylic diffuser standard, high impact 50% DR available. Poured-in gasketing provides a continuous seal between housing and diffuser. Captive, corrosion-resistant, cam-action latches secure the diffuser. Stainless steel (STSL) latches also are available. Ballast Thermally protected, resetting, Class P, HPF, non-PCB, UL Listed, CSA Certified ballast is standard. Sound rating depends on lamp/ballast combination. Wiring and Electrical AWM, TFN or THHN wire used throughout, rated for required temperatures. Mounting For unit or row installations, surface (ceiling or wall) or suspended mounting.

Listings:
120V, 277V and MVOLT are UL Listed and CSA Certified (standard). See Options for 347V and NOM Certified. NSF splash-zone certified and/or meets FDA/USDA guidelines. Listed for 25°C ambient temperature. DMW is wet-location listed for covered-ceiling applications. IP65 rated. Optional IP67 rating available for 4' units only.

Construction:
Impact-resistant, UV-stabilized, reinforced polyester fiberglass housing. Shatter-resistant, high-impact 50% DR acrylic diffuser standard. Poured-in gasketing provides a continuous seal between housing and diffuser. Captive, corrosion-resistant, cam-action latches secure the diffuser. Stainless steel (STSL) latches also are available.

Ballast:
Thermally protected, resetting, Class P, HPF, non-PCB, CSA Certified ballast is standard. Sound rating depends on lamp/ballast combination. Electrical: AWM, TFN or THHN wire used throughout, rated for required temperatures.

Installation:
For unit or row installations, surface (ceiling or wall) or suspended mounting. Surface mount bracket included (two per 4' unit, four per 8' unit).

Documents are in PDF format

Product Specifications

    • BRANDLithonia Lighting
    • LAMP NUMBER2
    • MANUFACTURER PART NUMBERDMW 2 54T5HO MVOLT GEB10PS90
    • VOLTSMulti
    • WATTS54
    • LENGTH FEET4
    • VOLTAGEMulti
    • SERIESDMW
    • PRODUCT GROUPIndustrial
    • LAMPS INCLUDEDNo
    • HEIGHT INCHES5-5/8
    • LAMP TYPET5
    • PRODUCT FAMILYDMW
    • CI CODE157KHF
    • DESCRIPTIONFiberglass Housing, Wet Location
    • WEIGHT LBS8
    • WIDTH INCHES7-5/8
    • BALLAST TYPET5HP 90 degree electronic ballasts, <10 Percent THD, programmed rapid start

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!