Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Lighting- Indoor


(5,051 Items)
Sub Category
Commercial Lighting Fixtures (281)
Remove
Crescent SCFT232UNIV Fluorescent General Purpose Channel 2lt 32W T8 Tandem Strip 120-277V
Remove

      Items
Crescent SCFT232UNIV Fluorescent General Purpose Channel 2lt 32W T8 Tandem Strip 120-277V Crescent SCFT232UNIV Fluorescent General Purpose Channel 2lt 32W T8 Tandem Strip 120-277V


Crescent SCFT232UNIV Fluorescent General Purpose Channel 2lt 32W T8 Tandem Strip 120-277V
T8 Fluorescent Lamp on General Purpose Channel Fluorescent Fixture Precision Die Formed 22 Gauge Steel Housing of General Purpose Channel Fluorescent Fixture General Purpose Channel Fluorescent Fixture  
see additional photos
Crescent SCFT232UNIV Fluorescent General Purpose Channel 2lt 32W T8 Tandem Strip 120-277V
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WBB66398
List Price $90.10    Save 31%
Price: $61.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

General Purpose Fluorescent Channel
Combination end plate/coupler can be used for individual mounting or slides into position between two fixtures, assuring integrity of row alignment. Optional heavy-duty 10" sleeve couplers can provide additional bracing at fixture junctures. UL Damp Location labels are standard with this series. All 20 watt through 40 watt fixtures are suitable for mounting on low-density cellulose fiberboard surfaces. All T8 high output units need to be suspended a minimum of 1-1/2" from surface. 1/4 turn fastener lock ballast cover onto housing. Energy efficient T8 electronic ballasts accept any voltage between 120 thru 277 volt. Combination end plate/coupler can be used for row mounting.

· SCF series
· High reflectance white
· Precision die-formed 22 gauge steel housing and ballast cover

Product Specifications
BRAND Crescent
MANUFACTURERS PART NUMBER SCFT232UNIV
VOLTS 120-277
WATTS 32
LAMP TYPE T8 Fluorescent
HEIGHT INCHES 3-7/8
FIXTURE CONNECTION Hard Wired
OPTICS High Reflectance White Housing
BALLAST TYPE Electronic
LAMPS INCLUDED No
CONSTRUCTION Precision Die-Formed 22 Awg Steel
COLOR FINISH Pre-Painted White
WIDTH INCHES 4-1/8
LENGTH INCHES 96


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Hubbell 299 Octagon Ceiling Fan Support Box 4", 2-1/8" Deep, 1/2" Side Knockouts

Hubbell 299 Octagon Ceiling Fan Support Box 4", 2-1/8" Deep, 1/2" Side Knockouts

From $9.50
select
Qty: Add to Cart
Intermatic T103R NEMA 3R - 24 Hour Dial Mechanical Time Switch, NEMA 3R Case, 125V, DPST

Intermatic T103R NEMA 3R - 24 Hour Dial Mechanical Time Switch, NEMA 3R Case, 125V, DPST

From $99.95
select
Qty: Add to Cart
Intermatic ET8215C 7-Day 30 Amp 2xSPST or DPST Electro Astro Timeswitch-Clock Volt 120-277V NEMA 1

Intermatic ET8215C 7-Day 30 Amp 2xSPST or DPST Electro Astro Timeswitch-Clock Volt 120-277V NEMA 1

From $157.95
select
Qty: Add to Cart
Fulham WH3-120-L WorkHorse3 - 120V - Linear Model

Fulham WH3-120-L WorkHorse3 - 120V - Linear Model

From $24.25
select
Qty: Add to Cart
Fulham WH3-120-BLS WorkHorse 3 - 120V - BLS Model

Fulham WH3-120-BLS WorkHorse 3 - 120V - BLS Model

From $24.25
select
Qty: Add to Cart
Fulham WH6-120-L WorkHorse 6 - 120V - Linear Model

Fulham WH6-120-L WorkHorse 6 - 120V - Linear Model

From $30.95
select
Qty: Add to Cart
Fulham LH3-120-L LongHorse 3 - 120V - Linear Model

Fulham LH3-120-L LongHorse 3 - 120V - Linear Model

From $31.95
select
Qty: Add to Cart
Fulham LH6-120-L LongHorse 6 - 120V - Linear Model

Fulham LH6-120-L LongHorse 6 - 120V - Linear Model

From $40.95
select
Qty: Add to Cart
Fulham WH3-277-BLS WorkHorse 3 - 277V - BLS Model

Fulham WH3-277-BLS WorkHorse 3 - 277V - BLS Model

From $24.25
select
Qty: Add to Cart
Fulham WH3-277-C WorkHorse 3 - 277V - Compact Model

Fulham WH3-277-C WorkHorse 3 - 277V - Compact Model

From $24.25
select
Qty: Add to Cart
Fulham WH2-230-L WorkHorse 2 - 230V - Linear Model

Fulham WH2-230-L WorkHorse 2 - 230V - Linear Model

From $22.50
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)