Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Lighting- Indoor


(5,050 Items)
Sub Category
Commercial Lighting Fixtures (281)
Remove
Crescent 24BNM432FSA1BL4Y Fluorescent Surface Module 4-32W T8 120-277v Surface
Remove

      Items
Crescent 24BNM432FSA1BL4Y Fluorescent Surface Module 4-32W T8 120-277v Surface Crescent 24BNM432FSA1BL4Y Fluorescent Surface Module 4-32W T8 120-277v Surface


Crescent 24BNM432FSA1BL4Y Fluorescent Surface Module 4-32W T8 120-277v Surface
Crescent 24BNM432FSA1BL4Y Fluorescent Surface Module 4-32W T8 120-277v Surface
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WBB66405
List Price $187.20    Save 38%
Price: $116.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Crescent 24BNM432FSA1BL4Y Fluorescent Surface Module 4-32W T8 120-277v Surface Osram Sylvania F32T8/741/TF/ECO 32W Fluorescent w/ Medium Bi-Pin Base - Cool White        
 
select
   

Crescent 24BNM432FSA1BL4Y Fluorescent Surface Module 4-32W T8 120-277v Surface

Osram Sylvania F32T8/741/TF/ECO 32W Fluorescent w/ Medium Bi-Pin Base - Cool White

   
Total for 2 items is $407.95

Product Information
Product Q&A
Write A Review

Shallow 3 5/8" depth includes adequate knockouts for all normal installation methods. Die-formed door frame hinges from either side. Positive action cam latches firmly secure frame on either side. Snap-on wiring channel cover is removed without use of tools. Matte black light seal on both ends to prevent light leaks.
Product Specifications
BRAND Crescent
MANUFACTURERS PART NUMBER 24BNM432FSA1BL4Y
VOLTS 120-277
WATTS 32
HEIGHT INCHES 4
CONSTRUCTION Precision Die-Formed 22 Awg Steel
COLOR FINISH Pre-Painted White
WIDTH INCHES 24-1/4
LENGTH INCHES 48
LAMP TYPE T8 Fluorescent
BALLAST TYPE Electronic
OPTICS .090 Clear Prismatic Acrylic
FIXTURE CONNECTION Hard Wired
LAMPS INCLUDED No


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Hubbell 400 Switch Box 3"x2", 1-1/2" Deep, Gangable, 1/2" End Knockouts

Hubbell 400 Switch Box 3"x2", 1-1/2" Deep, Gangable, 1/2" End Knockouts

From $1.94
select
Qty: Add to Cart
Intermatic T103R NEMA 3R - 24 Hour Dial Mechanical Time Switch, NEMA 3R Case, 125V, DPST

Intermatic T103R NEMA 3R - 24 Hour Dial Mechanical Time Switch, NEMA 3R Case, 125V, DPST

From $99.95
select
Qty: Add to Cart
Intermatic ET8215C 7-Day 30 Amp 2xSPST or DPST Electro Astro Timeswitch-Clock Volt 120-277V NEMA 1

Intermatic ET8215C 7-Day 30 Amp 2xSPST or DPST Electro Astro Timeswitch-Clock Volt 120-277V NEMA 1

From $157.95
select
Qty: Add to Cart
Fulham WH5-120-L WorkHorse 5 - 120V - Linear Model

Fulham WH5-120-L WorkHorse 5 - 120V - Linear Model

From $30.95
select
Qty: Add to Cart
Fulham LH5-120-L LongHorse 5 - 120V - Linear Model

Fulham LH5-120-L LongHorse 5 - 120V - Linear Model

From $40.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)