Previous

Item in product family

Next

Item in product family
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
See all 12 items in product family

Lithonia Ucxd 4 120 Csw M6 Linkable - Xenon White Cabinet Light - Four Lamp - Pkg Qty 6

Item #: WBB547606

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$93.95 each

Sold in packages of 6

Price: $563.70

Frequently Purchased Together

Add to list
Product Information
Product Q&A
Linkable - Xenon White Cabinet Light - Four Lamp

Intended Use:
Homeowners and do-it-yourselfers can get more information, including warranty registration, at Lightahome.com. Provides task or accent illumination in residential and light commercial applications. Ideal for use under cabinets offering shadow-free lighting in kitchens and work areas, in bookcases, display cabinets or above cabinets setting a warm, inviting atmosphere in the kitchen.

Attributes:
Low profile design, with high/low/off rocker switch. Can be direct wired or powered by 5' cord-and-plug (Included). Connect multiple fixtures with 13 connector cord (Included). Rugged post painted low profile steel housing, available in either white or bronze finish. White flat glass diffuser provides soft even illumination with slide in design for easy lamp access and cleaning. Includes 18W, wedge-base 12V Xenon lamp(s) for bright white illumination and long life. Standard with stepdown 12V transformer (120V, 60Hz). Can be used with standard dimmable switches. All mounting hardware included. Available in packs of six only.

Listings:
CUL listed to US and Canadian safety standards.

Warranty:
Guaranteed for two years against mechanical defects in manufacture.

Product Specifications

  • BRANDLithonia Lighting
  • LAMP NUMBER4
  • MANUFACTURER PART NUMBERUCXD 4 120 CSW M6
  • VOLTS12
  • WATTS18W
  • VOLTAGE12
  • PRODUCT GROUPFluorescent
  • PRODUCT FAMILYLinkable Xenon Cabinet Light
  • CI CODE855567
  • TRANSFORMER120 volt stepdown
  • LENGTH INCHES24.25
  • WIDTH INCHES4.5
  • SERIESLinkable Xenon
  • DESCRIPTIONLinkable - Xenon White Cabinet Light - four lamp
  • LAMP TYPE18W Xenon lamp
  • WEIGHT LBS3.2
  • HEIGHT INCHES1.375
  • COLOR FINISHWhite
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.