Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Lighting- Indoor


(5,051 Items)
Sub Category
Commercial Lighting Fixtures (281)
Remove
Crescent C115121Y Narrow Channel Fluorescent 1-15W T12 120V Channel
Remove

      Items
Crescent C115121Y Narrow Channel Fluorescent 1-15W T12 120V Channel Crescent C115121Y Narrow Channel Fluorescent 1-15W T12 120V Channel


Crescent C115121Y Narrow Channel Fluorescent 1-15W T12 120V Channel
Crescent C115121Y Narrow Channel Fluorescent 1-15W T12 120V Channel
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WBB66353
List Price $35.40    Save 33%
Price: $23.75

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Combination end plate/coupler can be used for individual mounting or slides into position between two fixtures, assuring integrity of row alignment. UL Damp Location labels are standard with this series. All 20 watt through 40 watt fixtures are suitable for mounting on low-density cellulose fiberboard surfaces. 1/4 turn fastner lock ballast cover onto housing
Product Specifications
BRAND Crescent
MANUFACTURERS PART NUMBER C115121Y
VOLTS 120
WATTS 15
BALLAST TYPE Electronic
LAMP TYPE T12 Fluorescent
WEIGHT LBS 2.4
LAMPS INCLUDED No
HEIGHT INCHES 3-11/16
OPTICS High Reflectance White Housing
COLOR FINISH Pre-Painted White
WIDTH INCHES 2-1/2
LENGTH INCHES 18
FIXTURE CONNECTION Hard Wired
CONSTRUCTION Precision Die-Formed 22 Awg Steel


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Hubbell 110 Octagon Box 3-1/2", 1-1/2" Deep, 1/2" Side Knockouts

Hubbell 110 Octagon Box 3-1/2", 1-1/2" Deep, 1/2" Side Knockouts

From $2.01
select
Qty: Add to Cart
Intermatic LC2000 Relay Type Photo Control Locking Type, 110-277V, 50/60 Hz.

Intermatic LC2000 Relay Type Photo Control Locking Type, 110-277V, 50/60 Hz.

From $10.75
select
Qty: Add to Cart
Intermatic ET8215C 7-Day 30 Amp 2xSPST or DPST Electro Astro Timeswitch-Clock Volt 120-277V NEMA 1

Intermatic ET8215C 7-Day 30 Amp 2xSPST or DPST Electro Astro Timeswitch-Clock Volt 120-277V NEMA 1

From $157.95
select
Qty: Add to Cart
Fulham WH2-120-L WorkHorse 2 - 120V - Linear Model

Fulham WH2-120-L WorkHorse 2 - 120V - Linear Model

From $21.50
select
Qty: Add to Cart
Fulham WH22-120-BLS WorkHorse 22 - 120V - BLS Model

Fulham WH22-120-BLS WorkHorse 22 - 120V - BLS Model

From $21.50
select
Qty: Add to Cart
Fulham WH22-120-C WorkHorse 22 - 120V - Compact Model

Fulham WH22-120-C WorkHorse 22 - 120V - Compact Model

From $21.50
select
Qty: Add to Cart
Fulham WH22-120-L WorkHorse 22 - 120-V - Linear Model

Fulham WH22-120-L WorkHorse 22 - 120-V - Linear Model

From $21.50
select
Qty: Add to Cart
Fulham WH3-120-C WorkHorse 3 - 120V - Compact Model

Fulham WH3-120-C WorkHorse 3 - 120V - Compact Model

From $24.25
select
Qty: Add to Cart
Fulham WH3-120-L WorkHorse3 - 120V - Linear Model

Fulham WH3-120-L WorkHorse3 - 120V - Linear Model

From $24.25
select
Qty: Add to Cart
Fulham WH3-120-BLS WorkHorse 3 - 120V - BLS Model

Fulham WH3-120-BLS WorkHorse 3 - 120V - BLS Model

From $24.25
select
Qty: Add to Cart
Fulham WH4-120-L WorkHorse 4 - 120V - Linear Model

Fulham WH4-120-L WorkHorse 4 - 120V - Linear Model

From $24.25
select
Qty: Add to Cart
Fulham WH6-120-L WorkHorse 6 - 120V - Linear Model

Fulham WH6-120-L WorkHorse 6 - 120V - Linear Model

From $30.95
select
Qty: Add to Cart
Fulham LH2-120-L LongHorse 2 - 120V - Linear Model

Fulham LH2-120-L LongHorse 2 - 120V - Linear Model

From $28.95
select
Qty: Add to Cart
Fulham LH3-120-L LongHorse 3 - 120V - Linear Model

Fulham LH3-120-L LongHorse 3 - 120V - Linear Model

From $31.95
select
Qty: Add to Cart
Fulham LH4-120-L LongHorse 4 - 120V - Linear Model

Fulham LH4-120-L LongHorse 4 - 120V - Linear Model

From $33.95
select
Qty: Add to Cart
Fulham LH6-120-L LongHorse 6 - 120V - Linear Model

Fulham LH6-120-L LongHorse 6 - 120V - Linear Model

From $40.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)