Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Lighting- Indoor


(6,931 Items)
Sub Category
Commercial Lighting Fixtures (281)
Remove
Howard Lighting Retrofit Strip, FSR4, 4'L x 4-1/4"W, F32T8, 120-277V, 2 Lamps, Standard Ballast
Remove

      Items
Howard Lighting Retrofit Strip, FSR4, 4'L x 4-1/4"W, F32T8, 120-277V, 2 Lamps, Standard Ballast Howard Lighting Retrofit Strip, FSR4, 4'L x 4-1/4"W, F32T8, 120-277V, 2 Lamps, Standard Ballast


Howard Lighting Retrofit Strip, FSR4, 4'L x 4-1/4"W, F32T8, 120-277V, 2 Lamps, Standard Ballast
Email This Page Printer Friendly Version
Howard Lighting Retrofit Strip, FSR4, 4'L x 4-1/4"W, F32T8, 120-277V, 2 Lamps, Standard Ballast
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB818147
List Price $39.84    Save 15%
Price: $33.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Howard Lighting Retrofit Strip, FSR4, 4'L x 4-1/4"W, F32T8, 120-277V, 2 Lamps, Standard Ballast

Features
  • Designed for trouble free installation.
  • Lampholder cutouts guarantee correct lampholder spacing and that lampholder will not fall out during install.
  • Optional reflectors available
  • Simple one piece construction
  • Code gauge steel
  • High gloss
  • baked enamel finish
  • High quality lamp holders
  • NEC compliant luminaire power disconnect standard
Product Specifications
BRAND Howard Lighting
LAMP NUMBER 2
MANUFACTURERS PART NUMBER FSR44232ASEMV000000I
PACKAGE QUANTITY 1
TYPE --
VOLTS 120-277
WATTS 32
BULB TYPE F32T8
BALLAST TYPE Standard
FEATURES --
LAMP WATTAGE 32
WARRANTY 1 Year
SERIES FSR4
WATTAGE 32
VOLTAGE 120-277
BULB INCLUDED No
CASE QUANTITY 1
LENS None
FOR USE --
REFLECTOR TYPE None
START METHOD Instant Start Standard Ballast
LENGTH INCHES 4'
WIDTH INCHES 4-1/4"
CONSTRUCTION Fluorescent
HEIGHT INCHES --
LAMP TYPE T8
DESCRIPTION Retrofit Strip


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Crescent NLT232UNIV Fluorescent General Purpose Wraparound 2lt 32W T8 Wrap 120-277 Volt

Crescent NLT232UNIV Fluorescent General Purpose Wraparound 2lt 32W T8 Wrap 120-277 Volt

From $50.95
More Info
Add to Cart
Crescent 24GP332UNIV Fluorescent Premium Grid Troffer 2X4 3lt 32W T8 120-277v Troffer

Crescent 24GP332UNIV Fluorescent Premium Grid Troffer 2X4 3lt 32W T8 120-277v Troffer

From $60.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)