Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Howard Lighting, Retrofit Strip, FSR8, 8'L x 4-1/4"W, F32T8, 120-277V,4 Lamps, High Ballast
See all 14 items in product family

Howard Lighting, Retrofit Strip, FSR8, 8'L x 4-1/4"W, F32T8, 120-277V,4 Lamps, High Ballast

Item #: WBB817927

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $82.26 Save up to 36%
Price: $52.95
Product Information
Customer Review
Product Q&A
Howard Lighting, Retrofit Strip, FSR8, 8'L x 4-1/4"W, F32T8, 120-277V,4 Lamps, High Ballast

Features
  • Designed for trouble free installation.
  • Lampholder cutouts guarantee correct lampholder spacing and that lampholder will not fall out during install.
  • Optional reflectors available
  • Simple one piece construction
  • Code gauge steel
  • High gloss
  • baked enamel finish
  • High quality lamp holders
  • NEC compliant luminaire power disconnect standard

Product Specifications

    • BRANDHoward Lighting
    • LAMP NUMBER4
    • MANUFACTURER PART NUMBERFSR84432AHEMV000000I
    • PACKAGE QUANTITY1
    • TYPEFSR8
    • VOLTS120-277V
    • WATTS32
    • CONSTRUCTION--
    • VOLTAGE120-277
    • LAMP WATTAGE32W
    • WIDTH INCHES4-1/4
    • BALLAST TYPEHigh Ballast
    • FEATURESHigh Effi, Multi-Volt, No FIO`s
    • DESCRIPTIONRetrofit Strip
    • LAMP TYPET8
    • SERIES--
    • BULB INCLUDED--
    • LENS--
    • WARRANTY--
    • CASE QUANTITY1
    • START METHOD--
    • REFLECTOR TYPE--
    • HEIGHT INCHES--
    • BULB TYPE--
    • FOR USE--
    • WATTAGE32
    • LENGTH FEET8
    • LAMPS INCLUDEDNo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.241.171:27