Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Howard Lighting Retrofit Strip, FSR8, 8'L x 5"W, F32T8, 120-277V, 4 Lamps, Standard Ballast
See all 16 items in product family

Howard Lighting Retrofit Strip, FSR8, 8'L x 5"W, F32T8, 120-277V, 4 Lamps, Standard Ballast

Item #: WBB818008

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $75.78 Save up to 33%
Price: $ 50.95
Product Information
Customer Review
Product Q&A
Howard Lighting Retrofit Strip, FSR8, 8'L x 5"W, F32T8, 120-277V, 4 Lamps, Standard Ballast

Features
  • Designed for trouble free installation.
  • Uses two (2) 4° geartrays that install independently for easy installation.
  • Lampholder cutouts guarantee correct lampholder spacing and that lampholder will not fall out during install.
  • Optional reflectors available
  • Simple one piece construction
  • Code gauge steel, High gloss, baked enamel finish.
  • High quality lamp holders
  • NEC compliant luminaire power disconnect standard

Product Specifications

    • BRANDHoward Lighting
    • LAMP NUMBER4
    • MANUFACTURER PART NUMBERFSR85432ASEMV000000I
    • PACKAGE QUANTITY1
    • TYPE--
    • VOLTS120-277
    • WATTS32
    • FEATURES--
    • LAMP WATTAGE13
    • WARRANTY1 Year
    • SERIESFSR8
    • VOLTAGE120-277
    • BULB INCLUDEDNo
    • LENGTH FEET8
    • CASE QUANTITY1
    • LENSNone
    • FOR USE--
    • REFLECTOR TYPENone
    • START METHODInstant Start Standard Ballast
    • WIDTH INCHES--
    • CONSTRUCTIONFluorescent
    • HEIGHT INCHES8
    • LAMPS INCLUDEDNo
    • LAMP TYPET8
    • BALLAST TYPEStandard
    • BULB TYPEF32T8
    • DESCRIPTIONRetrofit Strip

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!