Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ELK 6237/6+3 9 Light Chandelier, Sunset Silver And Crystal Accents, 34"W x 33"H
See all 127 items in product family

ELK 6237/6+3 9 Light Chandelier, Sunset Silver And Crystal Accents, 34"W x 33"H

Item #: WBB627281

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,378.00

Frequently Purchased Together

Product Information
Product Q&A
ELK 6237/6+3 9 Light Chandelier, Sunset Silver And Crystal Accents, 34"W x 33"H

Experience The Re-Birth Of Crystal! Adorned With 32% Polished Lead Crystal, The Renaissance Collection Vigorously Captures Your Spirit With An Array Of Graceful And Unexpected Movements, Exuding An Aura Of Energy That Radiates From A Single Point. The Intricately Carved Details And Our Sunset Silver And Dark Bronze Finishes Contribute To The Mystical Beauty Of This Collection.

Product Specifications

    • BRANDELK Lighting, Inc.
    • LAMP NUMBER9
    • MANUFACTURER PART NUMBER6237/6+3
    • TYPEChandelier
    • WEIGHT LBS18
    • HEIGHT INCHES33
    • COLOR FINISHSunset Silver
    • WIDTH INCHES34
    • GLASS FINISH--
    • BULB TYPE60W Candelabra
    • EXTENSION DEPTH--
    • COLLECTIONRenaissance

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.