Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Lighting- Indoor


(5,052 Items)
Sub Category
Decorative Lighting Fixtures (2,670)
Remove
Landmark 70105-3 Oak Park 3-Light Semi-Flush, Tiffany Bronze
Remove

      Items
Landmark 70105-3 Oak Park 3-Light Semi-Flush, Tiffany Bronze Landmark 70105-3 Oak Park 3-Light Semi-Flush, Tiffany Bronze


Landmark 70105-3 Oak Park 3-Light Semi-Flush, Tiffany Bronze
Landmark 70105-3 Oak Park 3-Light Semi-Flush, Tiffany Bronze
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB630665
List Price $477.00    Save 31%
Price: $330.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Landmark 70105-3 Oak Park 3-Light Semi-Flush, Tiffany Bronze Osram Sylvania 75A/HAL 75W Incandescent w/ Medium Base        
 
select
   

Landmark 70105-3 Oak Park 3-Light Semi-Flush, Tiffany Bronze

Osram Sylvania 75A/HAL 75W Incandescent w/ Medium Base

   
Total for 2 items is $374.40

Product Information
Product Q&A
Write A Review

Landmark 70105-3 Oak Park 3-Light Semi-Flush, Tiffany Bronze

Frank Lloyd Wright's early architecture laid the groundwork for today's mission style. Many of Wright's projects were concentrated around his residence and original studio in Oak Park, Illinois. His style was notable for use of sleek profiles, bold lines, and dramatic angles. This collection features those design elements made from precisely cut flat iron in our Tiffany Bronze finish that presents exquisite honey dune art glass.

Product Specifications
BRAND Landmark Lighting, Inc
LAMP NUMBER 3
MANUFACTURERS PART NUMBER 70105-3
TYPE Semi Flush
LAMP WATTAGE 75W
LAMP TYPE Medium Base
WEIGHT LBS 6
COLLECTION Oak Park
GLASS FINISH Tiffany Glass
WIDTH/DIAMETER INCHES 20
COLOR FINISH Tiffany Bronze
HEIGHT INCHES 11


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Satco 60-340 Empire 1 Light - 7" - Vanity w/ Alabaster Glass Bell Shades  Brushed Nickel

Satco 60-340 Empire 1 Light - 7" - Vanity w/ Alabaster Glass Bell Shades Brushed Nickel

From $11.50
More Info
Add to Cart
Satco 60-197 2 Light - 11" - Flush Mount - Alabaster Glass  Brushed Nickel

Satco 60-197 2 Light - 11" - Flush Mount - Alabaster Glass Brushed Nickel

From $12.50
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)