Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Lighting- Indoor


(5,050 Items)
Sub Category
Decorative Lighting Fixtures (2,669)
Remove
Landmark 60017-3 Trego 3-Light Semi Flush With Multi-Colored Stone, Dark Rust
Remove

      Items
Landmark 60017-3 Trego 3-Light Semi Flush With Multi-Colored Stone, Dark Rust Landmark 60017-3 Trego 3-Light Semi Flush With Multi-Colored Stone, Dark Rust


Landmark 60017-3 Trego 3-Light Semi Flush With Multi-Colored Stone, Dark Rust
Landmark 60017-3 Trego 3-Light Semi Flush With Multi-Colored Stone, Dark Rust
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB630659
List Price $447.00    Save 26%
Price: $330.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Landmark 60017-3 Trego 3-Light Semi Flush With Multi-Colored Stone, Dark Rust Osram Sylvania 60A19TS/8M/SS 60W Incandescent w/ Medium Base        
 
select
   

Landmark 60017-3 Trego 3-Light Semi Flush With Multi-Colored Stone, Dark Rust

Osram Sylvania 60A19TS/8M/SS 60W Incandescent w/ Medium Base

   
Total for 2 items is $354.21

Product Information
Product Q&A
Write A Review

Landmark 60017-3 Trego 3-Light Semi Flush With Multi-Colored Stone, Dark Rust

A random pattern of individually cut stone pieces combine for a richly textured mosaic design. When illuminated, soft warm hues of light are emitted through the stone while functional light emanates from the fixture. Choose from tea-stained or multi-colored stone in dark rust hardware, or tan stone with satin nickel hardware.

Product Specifications
BRAND Landmark Lighting, Inc
LAMP NUMBER 3
MANUFACTURERS PART NUMBER 60017-3
TYPE Semi Flush
WEIGHT LBS 7
HEIGHT INCHES 11
COLOR FINISH Dark Rust
LAMP TYPE Medium Base
COLLECTION Trego
GLASS FINISH Multi-Colored Stone
WIDTH/DIAMETER INCHES 16
LAMP WATTAGE 60W


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Satco 60-340 Empire 1 Light - 7" - Vanity w/ Alabaster Glass Bell Shades  Brushed Nickel

Satco 60-340 Empire 1 Light - 7" - Vanity w/ Alabaster Glass Bell Shades Brushed Nickel

From $11.50
More Info
Add to Cart
Satco 60-197 2 Light - 11" - Flush Mount - Alabaster Glass  Brushed Nickel

Satco 60-197 2 Light - 11" - Flush Mount - Alabaster Glass Brushed Nickel

From $12.50
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)