Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Satco 50-468 Blown Opal Schoolhouse Globe 12-in. Diameter
See all 6 items in product family

Satco 50-468 Blown Opal Schoolhouse Globe 12-in. Diameter

Item #: WBB515820

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $71.95
Product Information
Customer Review
Product Q&A
Blown Opal Schoolhouse Globe 12-in. Diameter

6-in. Fitter

Product Specifications

    • BRANDSatco
    • MANUFACTURER PART NUMBER50-468
    • DIAMETER INCHES12
    • FITTER6
    • COLOR FINISHBlown Opal

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.38.16:64