Hydrofarm Compact Fluorescent Fixture, No Bulb/Lens
See all 27 items in product family

Hydrofarm Compact Fluorescent Fixture, No Bulb/Lens

Item #: WBB778609

Sold By: globalindustrial.com

Usually ships in 18 to 21 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 61.95
Product Information
Customer Review
Product Q&A
Hydrofarm Compact Fluorescent Fixture, No Bulb/Lens

Features

  • 4ft / 8 Lamp unit with two toggle switches allows the option to power 4 or 8 lamps
  • German made specular aluminium
  • May be daisy-chained together
  • Powder coated, textured steel housing
  • Low profile
  • Hangs 2 ways - overhead & vertical
  • 10 grounded power cord
  • Includes eight fluorescent 6400K, T5 tubes

Product Specifications

    • BASE TYPEMogul (E39)
    • BRANDHydrofarm
    • MANUFACTURER PART NUMBERFLCOUN
    • RATED WATTAGE200
    • DESCRIPTIONCompact FluorescentFixture
    • BULBS INCLUDEDNo
    • WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!