Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Lighting- Indoor


(5,050 Items)
Sub Category
High Bay / Low Bay Fixtures (135)
Remove
Howard Lighting Highbay/Lowbay, 16"L, Clamp Band
Remove

      Items
Howard Lighting Highbay/Lowbay, 16"L, Clamp Band Howard Lighting Highbay/Lowbay, 16"L, Clamp Band


Howard Lighting Highbay/Lowbay, 16"L, Clamp Band
Howard Lighting Highbay/Lowbay, 16"L, Clamp Band
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB818141
List Price $15.92    Save 36%
Price: $10.25

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Howard Lighting Highbay/Lowbay, 16"L, Clamp Band, Case 10

High Bay Accessories 16" Clamp Band

Product Specifications
BRAND Howard Lighting
LAMP NUMBER --
MANUFACTURERS PART NUMBER 16CB
PACKAGE QUANTITY 1
TYPE Clamp Band
LAMP WATTAGE --
WARRANTY 4 Year
SERIES --
VOLTAGE --
BULB INCLUDED --
CASE QUANTITY 10
LENS --
REFLECTOR TYPE --
REFLECTOR COLOR --
START METHOD --
BALLAST TYPE --
LAMP TYPE --
CONSTRUCTION --
LENGTH INCHES 16"
DESCRIPTION Highbay/Lowbay


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Crescent SBN454EB1-6 Smart-Bay Industrial Fluorescent HighBay 4 Light  54W T5 HO  120/277V

Crescent SBN454EB1-6 Smart-Bay Industrial Fluorescent HighBay 4 Light 54W T5 HO 120/277V

From $243.95
More Info
Add to Cart
TCPI EL4SA454UNIV10CSPF High Bay Light Fixture 4-Lamps T5HO With Miro 4 Reflector 120-227 Volts

TCPI EL4SA454UNIV10CSPF High Bay Light Fixture 4-Lamps T5HO With Miro 4 Reflector 120-227 Volts

From $119.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)