Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton 10035 Medium Base, One-Piece, Keyless, Incandescent Lampholder - Min Qty 18
See all 117 items in product family

Leviton 10035 Medium Base, One-Piece, Keyless, Incandescent Lampholder - Min Qty 18

Item #: WBB486433

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 17 ($144.50)

Price: $8.50
Product Information
Customer Review
Product Q&A
Leviton 10035 Medium Base, One-Piece, Keyless, Incandescent Lampholder

Medium Base, One-Piece, Keyless, Incandescent, Glazed Porcelain Lampholder, Mounting Screws, Single Circuit, Back Wired, Spring Center Contact, White.



Product Specifications

    • BRANDLeviton
    • MANUFACTURER PART NUMBER10035
    • PACKAGE QUANTITY1
    • VOLTS250
    • WATTS660
    • BODY MATERIALGlazed Porcelain
    • CIRCUITSingle
    • ACCESSBack Wired
    • UL LISTINGFile E3810
    • MOUNTING TYPEMounting Screws
    • CONSTRUCTIONOne-Piece
    • COLOR FINISHWhite
    • CSA CERTIFIEDFile LR-1863
    • META TAGElectric outlet, electric socket, electric plug, power outlet, lamp socket
    • WARRANTY1 Year Limited
    • TERMINATION2-Terminal Screws
    • STANDARDS AND CERTIFICATIONSUL/CSA
    • FEATURESSpring Center Contact
    • LAMP SOCKET BASEMedium
    • SCREW SHELL MATERIALNickel-Plated Copper Alloy

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!