Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton 18876 Medium Base HID Porcelain Lampholder, 4Kv Pulse Rated, Keyless

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Leviton 18876 Medium Base HID Porcelain Lampholder, 4Kv Pulse Rated, Keyless

Item #: WBB486436

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 24 ($139.20)

Price: $5.80
Product Information
Customer Review
Product Q&A
Leviton 18876 Medium Base HID Porcelain Lampholder, 4Kv Pulse Rated, Keyless

Medium base HID porcelain lampholder, 4KV pulse rated, keyless, two leads - one black and one white 9 inches long, 18AWG SEW-2 200C 600V, free ends stripped 1/2 inch. For high pressure sodium lamp.

Product Specifications

    • BRANDLeviton
    • MANUFACTURER PART NUMBER18876
    • PACKAGE QUANTITY1
    • VOLTS600
    • WATTS660
    • COLOR FINISHWhite
    • LAMP TYPEHigh-Pressure Sodium Lamp
    • META TAGElectric outlet, electric socket, electric plug, power outlet, lamp socket
    • MOUNTING TYPESnap-In
    • LAMP SOCKET BASEMedium

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!