Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton 23654-SNP Miniature Base, T5 Bi-Pin, Fluorescent Lampholder

Rollover image to zoom in

Click image to enlarge

See all 111 items in product family

Leviton 23654-SNP Miniature Base, T5 Bi-Pin, Fluorescent Lampholder

Item #: WBB486454

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 28 ($138.88)

Price: $4.96
Product Information
Customer Review
Product Q&A
Leviton 23654-SNP Miniature Base, T5 Bi-Pin, Fluorescent Lampholder

Miniature Base, T5 Bi-Pin, Standard Fluorescent Lampholder, Low Profile, Snap-In or Slide-ON, Lamp-Lock, Internal Shunt, Quickwire 18AWG Solid or Str Tinned - White

Product Specifications

    • BASE TYPEMiniature
    • BRANDLeviton
    • MANUFACTURER PART NUMBER23654-SNP
    • PACKAGE QUANTITY1
    • STYLELow Profile
    • VOLTS600
    • WATTS660
    • LAMP CONTACTSBi-Pin
    • LAMP TYPET5 Lamps Only
    • CONTACT TYPELamp Lock
    • COLOR FINISHWhite
    • META TAGElectric outlet, electric socket, electric plug, power outlet, lamp socket
    • MOUNTING TYPESnap-In or Slide-On

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!