Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton 26725-404 Gx24q-4 Base, 42w 4-Pin, 10mm Compact Fluorescent Lampholder - Min Qty 23
See all 34 items in product family

Leviton 26725-404 Gx24q-4 Base, 42w 4-Pin, 10mm Compact Fluorescent Lampholder - Min Qty 23

Item #: WBB486281

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 20 ($150.00)

List Price: $454.00 Save up to 98%
Price: $7.50
Product Information
Customer Review
Product Q&A
Leviton 26725-404 GX24q-4 Base, 42W 4-Pin, 10mm Compact Fluorescent Lampholder

GX24q-4 Base, 42W 4-Pin, 10mm Compact Fluorescent Lampholder, Vertical, Bottom Snap-In, Yellow Color Code, Quick-Connect 18AWG Solid or Str. Tinned, White Body.



Product Specifications

    • BRANDLeviton
    • MANUFACTURER PART NUMBER26725-404
    • PACKAGE QUANTITY1
    • VOLTS600
    • CSA CERTIFIEDFile LR-1863
    • LAMP CONTACTS4-Pin
    • BODY MATERIALThermoplastic
    • CONTACT MATERIALCopper-Alloy
    • LAMP WATTAGE75W
    • COLOR FINISHYellow
    • NOM CERTIFIED57
    • META TAGElectric outlet, electric socket, electric plug, power outlet, lamp socket
    • TERMINATIONQuick-Connect 18AWG Solid or Str. Tinned
    • UL LISTINGFile E5833
    • WIRING PORTS2
    • BODY STYLEStandard Body
    • UL RatingIndoor/Outdoor when properly enclosed.
    • WARRANTY1 Year Limited
    • STANDARDS AND CERTIFICATIONSUL/CSA/NOM
    • RETAINER CLIPStainless Steel
    • LAMP BASEGX24q-4
    • MOUNTING TYPEBottom Snap-In
    • PANEL THICKNESS INCHES16 Ga. Panel
    • MOUNTING ORIENTATIONVertical
    • WIRE STRIP LENGTH3/8"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!