Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton 26725-429 Vertical Snap-In Fluorescent Lampholder For 26/32/42 Watt Lamps, White -Min Qty 23
See all 34 items in product family

Leviton 26725-429 Vertical Snap-In Fluorescent Lampholder For 26/32/42 Watt Lamps, White -Min Qty 23

Item #: WBB486341

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 23 ($154.10)

Price: $6.70
Product Information
Customer Review
Product Q&A
Leviton 26725-429 Vertical Snap-In Fluorescent Lampholder For 26/32/42 Watt Lamps, White

Vertical Snap-In (Bottom) Fluorescent Lampholder For 26/32/42 Watt Lamps With G24Q-3/Gx24Q-4 Base, 75W-600V, Ul Listed And Csa Certified.

Product Specifications

    • BRANDLeviton
    • MANUFACTURER PART NUMBER26725-429
    • PACKAGE QUANTITY1
    • VOLTS600
    • COLOR FINISHWhite
    • LAMP TYPEG24q-3 Lamps Only
    • MOUNTING TYPEBottom Screw-Down
    • LAMP BASEG24q-3
    • LAMP CONTACTS4-Pin
    • META TAGElectric outlet, electric socket, electric plug, power outlet, lamp socket
    • LAMP WATTAGE75W

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!