Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton 357-9 Incandescent Lampholder, Par Connector, For 56 & 64 Lamps - Min Qty 8
See all 6 items in product family

Leviton 357-9 Incandescent Lampholder, Par Connector, For 56 & 64 Lamps - Min Qty 8

Item #: WBB486253

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 7 ($143.50)

Price: $20.50
Product Information
Customer Review
Product Q&A
Leviton 357-9 Incandescent Lampholder, Par connector, For 56 & 64 Lamps

Incandescent lampholder, Par connector - for 56 and 64 lamps, mogul base; 1000W-125V, with two white 18 inch 14AWG SEW-2 200C 600V glass braid leads, free ends stripped 3/4 inch.

Product Specifications

    • BRANDLeviton
    • MANUFACTURER PART NUMBER357-9
    • PACKAGE QUANTITY1
    • VOLTS125
    • WATTS1,000
    • COLOR FINISHWhite
    • LAMP TYPE#56 & #64 Lamps Only
    • META TAGElectric outlet, electric socket, electric plug, power outlet, lamp socket
    • LAMP SOCKET BASEMogul

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!