Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton 4010 Medium Base, 1 Piece, Keyless, Incandescent Lampholder - Min Qty 10
See all 113 items in product family

Leviton 4010 Medium Base, 1 Piece, Keyless, Incandescent Lampholder - Min Qty 10

Item #: WBB486265

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 9 ($141.75)

Price: $15.75
Product Information
Customer Review
Product Q&A
Leviton 4010 Medium Base, 1 Piece, Keyless, Incandescent Lampholder

Medium Base, One-Piece, Keyless, Incandescent, Glazed Porcelain Lampholder, Side Outlet Twin, Single Circuit, Side Outlet, Dual Socket, White.

Product Specifications

    • BRANDLeviton
    • MANUFACTURER PART NUMBER4010
    • PACKAGE QUANTITY1
    • VOLTS250
    • WATTS660
    • CSA CERTIFIEDFile LR-1863
    • UL LISTINGFile E3810
    • BODY MATERIALGlazed Porcelain
    • LAMP SOCKET BASEMedium
    • FEATURESDual Socket
    • COLOR FINISHWhite
    • SCREW SHELL MATERIALCopper-Alloy
    • WARRANTY1 Year Limited
    • CONSTRUCTIONOne-Piece
    • STANDARDS AND CERTIFICATIONSUL/CSA
    • META TAGElectric outlet, electric socket, electric plug, power outlet, lamp socket
    • TERMINATION2-Terminal Screws
    • MOUNTING TYPE1/8-27 Cap Side Outlet Twin
    • ACCESSSide Outlet
    • CIRCUITSingle
    • CAP MATERIALSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!