Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton 434 Medium Base, Bi-Pin, Fluorescent Lampholder, White

Rollover image to zoom in

Click image to enlarge

See all 111 items in product family

Leviton 434 Medium Base, Bi-Pin, Fluorescent Lampholder, White

Item #: WBB486166

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 35 ($138.25)

Price: $3.95
Product Information
Customer Review
Product Q&A
Leviton 434 Medium Base, Bi-Pin, Fluorescent Lampholder, White

Medium Base, Bi-Pin, Standard Fluorescent Lampholder, Butt-On, Tempered Spring Steel Clip, Turn-Type, 9-Inch 18-AWM TEW Wire Leads, White.

Product Specifications

    • BASE TYPEMedium
    • BRANDLeviton
    • MANUFACTURER PART NUMBER434
    • PACKAGE QUANTITY1
    • STYLEButt-On
    • VOLTS600
    • WATTS660
    • COLOR FINISHWhite
    • LAMP CONTACTSBi-Pin
    • META TAGElectric outlet, electric socket, electric plug, power outlet, lamp socket
    • MOUNTING TYPEScrew
    • CONTACT TYPETurn-Type

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!