Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton 492 Fluorescent Lampholder, Pedestal Base, Plunger End, High Output - Min Qty 10
See all 111 items in product family

Leviton 492 Fluorescent Lampholder, Pedestal Base, Plunger End, High Output - Min Qty 10

Item #: WBB486190

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 10 ($160.00)

Price: $16.00
Product Information
Customer Review
Product Q&A
Leviton 492 Fluorescent Lampholder, Pedestal Base, Plunger End, High Output

Fluorescent lampholder, pedestal base, plunger end; high output, 660W-600V; recessed double contact.

Product Specifications

    • BASE TYPEPedestal
    • BRANDLeviton
    • MANUFACTURER PART NUMBER492
    • PACKAGE QUANTITY1
    • STYLEPedestal
    • VOLTS600
    • WATTS660
    • LAMP CONTACTSHigh Output Recessed Double
    • MOUNTING TYPESlide-On
    • COLOR FINISHWhite
    • META TAGElectric outlet, electric socket, electric plug, power outlet, lamp socket

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!