Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton 493 Fluorescent Lampholder, Pedestal Base, Stationary End, High Output - Min Qty 10
See all 111 items in product family

Leviton 493 Fluorescent Lampholder, Pedestal Base, Stationary End, High Output - Min Qty 10

Item #: WBB486191

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 10 ($152.50)

Price: $15.25
Product Information
Customer Review
Product Q&A
Leviton 493 Fluorescent Lampholder, Pedestal Base, Stationary End, High Output

Fluorescent lampholder, pedestal base, stationary end, high output; 660W-600V; recessed double contact.

Product Specifications

    • BASE TYPEPedestal
    • BRANDLeviton
    • MANUFACTURER PART NUMBER493
    • PACKAGE QUANTITY1
    • STYLEPedestal
    • VOLTS600
    • WATTS660
    • COLOR FINISHWhite
    • MOUNTING TYPESlide-On
    • CONTACT TYPEStationary
    • LAMP CONTACTSHigh Output Recessed Double
    • META TAGElectric outlet, electric socket, electric plug, power outlet, lamp socket

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!