Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton 7090-Br Medium Base Complete, Brass Shell Incandescent Lampholder - Min Qty 21
See all 118 items in product family

Leviton 7090-Br Medium Base Complete, Brass Shell Incandescent Lampholder - Min Qty 21

Item #: WBB486318

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 21 ($153.30)

Price: $7.30
Product Information
Customer Review
Product Q&A
Leviton 7090-BR Medium Base Complete, Brass Shell Incandescent Lampholder

Medium Base Complete, Brass Shell Incandescent Lampholder, Removable Turn Knob, 2-Circuit, 1/8 IPS Tapped Bushing w/Set Screw, For 3-Way 2-Filament Lamps, Brass.

Product Specifications

    • BASE TYPEMedium
    • BRANDLeviton
    • MANUFACTURER PART NUMBER7090-BR
    • PACKAGE QUANTITY1
    • STYLEElectrolier
    • VOLTS250
    • WATTS250
    • OPERATOR TYPERemovable Turn Knob
    • MOUNTING TYPEPipe
    • LAMP SOCKET BASEMedium
    • COLOR FINISHBrass
    • CIRCUITDouble
    • META TAGElectric outlet, electric socket, electric plug, power outlet, lamp socket

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.3.44:27