Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton 8678 Incandescent Lampholder, Porcelain, Mogul Base, 1500w-600v - Min Qty 13
See all 113 items in product family

Leviton 8678 Incandescent Lampholder, Porcelain, Mogul Base, 1500w-600v - Min Qty 13

Item #: WBB486289

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 12 ($147.00)

Price: $12.25
Product Information
Customer Review
Product Q&A
Leviton 8678 Incandescent Lampholder, Porcelain, Mogul Base, 1500W-600V

Incandescent lampholder, porcelain, mogul base, 1500W-600V; 1/4 inch cap and liner placed loose in folding box with socket.

Product Specifications

    • BASE TYPEMogul
    • BRANDLeviton
    • MANUFACTURER PART NUMBER8678
    • PACKAGE QUANTITY1
    • VOLTS600
    • WATTS1,500
    • COLOR FINISHWhite
    • META TAGElectric outlet, electric socket, electric plug, power outlet, lamp socket
    • LAMP SOCKET BASEMogul

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!