Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton 8750 Pos Position Oriented, Mogul Base, One-Piece, Keyless, Hid - Min Qty 6
See all 6 items in product family

Leviton 8750 Pos Position Oriented, Mogul Base, One-Piece, Keyless, Hid - Min Qty 6

Item #: WBB486413

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 5 ($149.75)

List Price: $499.00 Save up to 94%
Price: $29.95
Product Information
Customer Review
Product Q&A
Leviton 8750 Pos Position Oriented, Mogul Base, One-Piece, Keyless, HID

POS Position Oriented, Mogul Base, One-Piece, Keyless, HID, Glazed Porcelain Lampholder, Super Metalarc Horz HID, Single Circuit, TWO #8-32 BY 5/8 inch long mounting screws held captive, two-12 inch leads 14AWG SEW-2 glass braid, one black and one white.

Product Specifications

    • BRANDLeviton
    • MANUFACTURER PART NUMBER8750
    • PACKAGE QUANTITY1
    • STYLEPOS Position Oriented
    • VOLTS600
    • WATTS1500
    • CSA CERTIFIEDFile LR-1863
    • UL LISTINGFile E13402
    • CENTER COIL SPRINGStainless Steel
    • LAMP TYPESuper Metalarc Horz HID
    • SHELL MATERIALGlazed Porcelain
    • CONTACT MATERIALNickel-Plated Copper-Alloy
    • LAMP SOCKET BASEMogul
    • COLOR FINISHYellow
    • SCREW SHELL MATERIALNickel-Plated Copper Alloy
    • WARRANTY1 Year Limited
    • CONSTRUCTIONOne-Piece
    • STANDARDS AND CERTIFICATIONSUL/CSA
    • META TAGElectric outlet, electric socket, electric plug, power outlet, lamp socket
    • TERMINATION12" 14GA SEW-2 200C Leads
    • MOUNTING TYPE2 8-32 Screws
    • ACCESSBack Wired
    • CIRCUITSingle

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!