Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton 8829-CW4 Medium Base One-Piece White Urea Outlet Box Mount Incandescent Lampholder, White

Rollover image to zoom in

Click image to enlarge

See all 117 items in product family

Leviton 8829-CW4 Medium Base One-Piece White Urea Outlet Box Mount Incandescent Lampholder, White

Item #: WBB486415

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 65 ($138.45)

List Price: $602.00 Save up to 100%
Price: $2.13
Product Information
Customer Review
Product Q&A
Leviton 8829-CW4 Medium Base One-Piece White Urea Outlet Box Mount Incandescent Lampholder, White

Medium Base One-Piece White Urea Outlet Box Mount Incandescent Lampholder, Keyless, Single Circuit, Top Wired, White.

Product Specifications

    • BRANDLeviton
    • MANUFACTURER PART NUMBER8829-CW4
    • PACKAGE QUANTITY1
    • VOLTS600
    • WATTS660
    • BODY MATERIALWhite Urea
    • CIRCUITSingle
    • CSA CERTIFIEDFile LR-1863
    • ACCESSTop Wired
    • UL LISTINGFile E3810
    • MOUNTING TYPETwist-lock
    • CONSTRUCTIONOne-Piece
    • COLOR FINISHWhite
    • FITS OUTLET BOX SIZE3-1/4 or 4"
    • META TAGElectric outlet, electric socket, electric plug, power outlet, lamp socket
    • WARRANTY1 Year Limited
    • TERMINATION4 Terminal Screws
    • STANDARDS AND CERTIFICATIONSUL/CSA
    • LAMP SOCKET BASEMedium
    • MAXIMUM LAMP WATTAGE660W
    • OPERATOR TYPEKeyless
    • SEQUENCEOn-Off
    • SOCKET SHELL MATERIALAluminum

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!