Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton 9860-Lhg Cfl Keyless Lampholder With Pig Tail Leads Polycarbonate Housing, White - Min Qty 9
See all 34 items in product family

Leviton 9860-Lhg Cfl Keyless Lampholder With Pig Tail Leads Polycarbonate Housing, White - Min Qty 9

Item #: WBB486402

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 9 ($164.25)

Price: $18.25
Product Information
Customer Review
Product Q&A
Leviton 9860-LHG CFL Keyless Lampholder with Pig Tail Leads Polycarbonate Housing, White

Compact Fluorescent Keyless Lampholder with Pig Tail Leads Polycarbonate Housing, White, 13 Watt CFL GU 24 Lamp Included. Thermoplastic lamp guard also included. Energy Star qualified. 13W,60Hz.
  • 13W GU24 Base Lamp
  • Keyless Bi-Pin Compact Fluorescent Lampholder
  • Impact resistant thermoplastic construction
  • Optional polycarbonate lamp guard available
  • Pigtail leads provide easy installation
  • Knockout holes on

Product Specifications

    • BRANDLeviton
    • MANUFACTURER PART NUMBER9860-LHG
    • PACKAGE QUANTITY1
    • VOLTS250
    • LAMP WATTAGE120W
    • HERTZ60
    • LAMP CONTACTSBi-Pin
    • LAMP BASEGU24
    • META TAGElectric outlet, electric socket, electric plug, power outlet, lamp socket
    • COLOR FINISHWhite
    • LAMP TYPEGU24 Base Lamps Only

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!