Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Satco 80-1596 Phenolic Candelabra Socket with 24-in. Leads  1-3/4-in. Smooth
See all 60 items in product family

Satco 80-1596 Phenolic Candelabra Socket with 24-in. Leads 1-3/4-in. Smooth

Item #: WBB515653

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2.32
Product Information
Customer Review
Product Q&A
Phenolic Candelabra Socket with 24-in. Leads, 1-3/4-in. Smooth

24-in. #18 UL 1015 B/W Leads 105-#176;C

Product Specifications

    • BRANDSatco
    • MANUFACTURER PART NUMBER80-1596
    • WATTAGE75
    • VOLTAGE125
    • LEADS24-in. #18 UL 1015 B/W Leads 105°C

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What is total length of item? What is diameter of socket (OD)? Can it be used with a plastic candle sleeve?

Question Asked By: Gregg , Cincinnati , December 01, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result