Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Satco 80-1256 T12 Shunted/T8 Dedicated Fluorescent Lampholder
See all 50 items in product family

Satco 80-1256 T12 Shunted/T8 Dedicated Fluorescent Lampholder

Item #: WBB515886

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1.08
Product Information
Customer Review
Product Q&A
T12 Shunted/T8 Dedicated Fluorescent Lampholder

Shunted for Instant Start Ballast Applications 15/8-in. H x 11/4-in. W x 3/4-in. D

Product Specifications

    • BRANDSatco
    • MANUFACTURER PART NUMBER80-1256
    • HEIGHT INCHES1.625
    • WIDTH INCHES1.25

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.66.157:26