Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 109 items in product family

ELK Lighting 2163/6-LED Regency Chandelier, Burnt Bronze Finish, 28"W x 33"H

Item #: WBB976117

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,577.00 Save: up to 33%
Price: $1,718.00
Product Information
Product Q&A
ELK Lighting 2163/6-LED Regency Chandelier, Burnt Bronze Finish, 28"W x 33"H

Inspired By The Scrolling Design Of The Trump Family Crest, Regency Creates A Rich And Regal Ambiance. The Solid Cast Iron Scrolls And Burnt Bronze Finish Compliments The Delicate Weathered Gold Leaf Accents And Caramel Amber Glass To Create A Dramatic And Stunning Collection. - LED, 800 Lumens (4800 Lumens Total) With Full Scale Dimming Range, 60 Watt (360 Watt Total)Equivalent , 120V Replaceable LED Bulb Included

Product Specifications

  • BRANDELK Lighting, Inc.
  • LAMP NUMBER6
  • MANUFACTURER PART NUMBER2163/6-LED
  • TYPEChandelier
  • WIDTH INCHES28
  • GLASS FINISHCaramel Amber Glass
  • COLOR FINISHBurnt Bronze
  • HEIGHT INCHES33
  • LAMP TYPELED 13.5 W 800 lumens
  • COLLECTIONRegency
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.