Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Lighting- Indoor


(5,050 Items)
Sub Category
Medical (40)
Remove
Waldmann D68-727-000 Halux® 50 Bulb
Remove

      Items
Waldmann D68-727-000 Halux® 50 Bulb Waldmann D68-727-000 Halux® 50 Bulb


Waldmann D68-727-000 Halux® 50 Bulb
Waldmann D68-727-000 Halux® 50 Bulb
Sold by: globalindustrial.com
Availability:  Usually ships in 4 to 7 days
Stock No: WBB238225
Price: $19.25

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Halux® 50 is a global leader in exam lighting and offers a high intensity of 73,000 lux (6800 fc) at 16". The luminaire features an optically advanced 50-watt IRC (infrared coated) halogen-xenon bulb, which provides a long 3000 hour bulb life and 3400K color temperature. It is ideal for medical examinations and surgical procedures.

Product Specifications
MANUFACTURERS PART NUMBER D68-727-000
WATTS 50
LAMP TYPE 50W MR16 Halogen


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Waldmann D13-123-100 Halux® 35/2 Including Table Clamp

Waldmann D13-123-100 Halux® 35/2 Including Table Clamp

From $384.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)