Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Neptun 39400-UNV-SF 400W 23" Square Induction Flood with Slip Fitter mount

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Neptun 39400-UNV-SF 400W 23" Square Induction Flood with Slip Fitter mount

Item #: WBB561899

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 692.00
Product Information
Customer Review
Product Q&A
400W 23" Square Flood fixture with (-SF) Slip Fitter or (-YK) Yoke Mount hardware ideal for parking lot illumination off tenon mount or building installation. Housing made of die cast aluminum with electrocoat dark bronze finish. Clear tempered glass lens with sealing gaskets for outdoor applications. Fixture reflector made of special ultra bright aluminum custom formed for this specific housing. InstantON(TM) flicker-free Cold Start and Hot Re-Start with correlated color temperature of 5000°K for greater visibility. High Power Factor, Low THD Replaceable Ballast, and advanced phosphors within the light source for high lumen maintenance and high lumen output. Up to 10 years maintenance free operation, IP 65 Rated housing with EPA Rating of 1.67. Light Sensor /Photo Cell Detector (-LD) and Motion Sensor Detector (-MD); optional add-on features.

Product Specifications

    • AVG. LIFE HOURS100,000
    • BRANDNEPTUN
    • CRI83
    • LUMENS32,000
    • VOLTS120-277
    • WATTAGE400
    • HEIGHT INCHES--
    • LAMP TYPEInduction
    • PRODUCT FAMILYFLOOD
    • COLOR TEMPERATURE5000°K
    • COLOR FINISHDK BRONZE
    • Hz250 kHz
    • LENGTH INCHES--
    • MANUFACTURERS PART NUMBER39400-UNV-SF
    • WIDTH INCHES--
    • BALLAST TYPEElectronic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!