Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lithonia F70SL 120 M6 70w High Pressure Sodium Flood W/ Lamp Included
See all 37 items in product family

Lithonia F70SL 120 M6 70w High Pressure Sodium Flood W/ Lamp Included

Item #: WBB442355

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 69.95
Product Information
Customer Review
Product Q&A
Intended Use:
Floodlight for commercial or residential signs, entry monuments or facades. HID sources. EISA compliant

Features:
Dark bronze housing. Anodized aluminum reflectors with high efficiency and wide beam spread. Tempered glass lens with high-temperature gasket to inhibit entrance of contaminants. Adjustable mounting knuckle with 1/2 NPS threaded stem- mounts to standard outlet boxes. EISA compliant Construction - Rugged, die-cast aluminum housing is ribbed for maximum heat dissipation. Die-cast aluminum door frames.

Listings:
Listed and labeled to UL standards for wet locations. Listed and labeled to CSA standards. 25°C maximum ambient temperature. Fixtures are covered by Lithonia Lighting 12-month warranty against mechanical defects in manufacture.

Construction:
Rugged, die-cast aluminum housing is ribbed for maximum heat dissipation. Die-cast aluminum doorframes. Finish is dark.

Optics:
Anodized aluminum reflector with high efficiency and wide beam spread. Tempered glass lens with high temperature gasketing to inhibit entrance of external contaminants.

Electrical:
120 volt reactor, normal power factor for 50-150 HPS and 70-100MH. Quad tap, high reactance, high power factor for 150M. Medium base socket. Quad tap, super CWA for 250M and 400M. Mogul-base socket.

Installation:
Floodlights feature adjustable mounting knuckle with 1/2 NPS threaded stem. Mounts to standard outlet boxes. Medium floods (250M and 400M) are yoke mount.

Product Specifications

    • BRANDLithonia Lighting
    • LAMP NUMBER1
    • PACKAGE QUANTITY1
    • VOLTS120
    • WATTS70
    • DEPTH INCHES8.875
    • LAMP TYPEHigh Pressure Sodium
    • HEIGHT INCHES6.125
    • MANUFACTURERS PART NUMBERF70SL 120 M6
    • LENGTH INCHES6.5
    • COLOR FINISHDark Bronze
    • LAMP SOURCEHPS
    • LAMPS INCLUDEDY

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!