Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Lighting- Outdoor


(1,079 Items)
Sub Category
Flood Lighting (302)
Remove
Crescent/Stonco FPM100PMAL-8 FloodPack Medium Floodlight, PS Metal Halide, 100W
Remove

      Items
Crescent/Stonco FPM100PMAL-8 FloodPack Medium Floodlight, PS Metal Halide, 100W Crescent/Stonco FPM100PMAL-8 FloodPack Medium Floodlight, PS Metal Halide, 100W


Crescent/Stonco FPM100PMAL-8 FloodPack Medium Floodlight, PS Metal Halide, 100W
Email This Page Printer Friendly Version
Crescent/Stonco FPM100PMAL-8 FloodPack Medium Floodlight, PS Metal Halide, 100W
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WBB181621
Price: $232.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART
Frequently Purchased Together
Crescent/Stonco FPM100PMAL-8 FloodPack Medium Floodlight, PS Metal Halide, 100W Ushio 5001348 MH100/U/MED/40/PS, Pulsestrike, ED17, 100 Watts, 15000 Hours        
 
select
   

Crescent/Stonco FPM100PMAL-8 FloodPack Medium Floodlight, PS Metal Halide, 100W

Ushio 5001348 MH100/U/MED/40/PS, Pulsestrike, ED17, 100 Watts, 15000 Hours

   
Total for 2 items is $466.95

Product Information
Product Q&A
Write A Review

The FloodPak is a perfect blend of architectural design and performance. The FloodPak can be surface mounted in various positions. Use it as a cutoff wallpack or tip it up 22.5° for forward throw with semi-cutoff. Tip it up 45° for floodlighting, or turn it over and use it for indirect/accent lighting. The FloodPak can also be pole mounted or ground mounted using mounting accessories. Precision die-cast aluminum construction. All exposed hardware is stainless steel. Duraplex II dark bronze polyester powder finish is standard but the FloodPak is available in a variety of designer colors. Hinged door frame with clear tempered glass lens. Multi-faceted reflection system provides uniform distribution. Injection molded triple finger silicone gasket. UL wet location listed for above or below horizontal aiming. Complete with a UL approved mounting box rated for 90C supply wire with integral bubble level. Integral heat sink ensures cool operation. Meets IESNA Full cut-off requirements. Contractor friendly design with integral cable permiting easy, hands free wiring.
Product Specifications
BRAND Stonco
MANUFACTURERS PART NUMBER FPM100PMAL-8
PACKAGE QUANTITY 1
VOLTS 120-277
WATTS 100
BALLAST TYPE HX-HPF
HEIGHT INCHES 6-5/8
CONSTRUCTION Die Cast Aluminum
MOUNTING TYPE Surface
LAMPS INCLUDED Yes
LENGTH INCHES 12-7/8
COLOR FINISH Bronze Duraplexii Polyester Powder
WIDTH INCHES 12
UL LISTING UL Wet
LAMP TYPE Pulse Start MH


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Stonco 75D 4 Inch Round Electrical Box  4 Side  1 Back & 1 Cover Holes

Stonco 75D 4 Inch Round Electrical Box 4 Side 1 Back & 1 Cover Holes

From $11.50
select
Qty: Add to Cart
Intermatic LC2000 Relay Type Photo Control Locking Type, 110-277V, 50/60 Hz.

Intermatic LC2000 Relay Type Photo Control Locking Type, 110-277V, 50/60 Hz.

From $10.75
select
Qty: Add to Cart
Intermatic ET8215C 7-Day 30 Amp 2xSPST or DPST Electro Astro Timeswitch-Clock Volt 120-277V NEMA 1

Intermatic ET8215C 7-Day 30 Amp 2xSPST or DPST Electro Astro Timeswitch-Clock Volt 120-277V NEMA 1

From $157.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)