Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lithonia OLFL 14 PE BZ M4  LED Security Flood Light, 25W, 120V, 1900 Lumens

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

Lithonia OLFL 14 PE BZ M4 LED Security Flood Light, 25W, 120V, 1900 Lumens

Item #: WBB1477911

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 71.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Lithonia OLFL 14 PE BZ M4 LED Security Flood Light, 25W, 120V, 1900 Lumens

The OLFL 14 PE BZ M4 provides years of maintenance-free general illumination for residential or commercial outdoor applications such as yards, driveways, patios, loading areas and warehouses. Dusk-to-dawn photocell automatically turns on at dusk and off at dawn for convenience and energy savings. Rugged cast-aluminum, corrosion-resistant housing in bronze finish. Tempered glass lens is fully gasketed to protect LEDs and keep out moisture, dirt and bugs. High-performance LEDs produce 1900 lumens and maintain 70% of light output at 50,000 hours of service. Precision optics and reflector for maximum light output. 120V driver operates at 60 Hz. Rated for outdoor installations, -40°C minimum ambient.

Product Specifications

    • AVG. LIFE HOURS50000
    • BRANDLithonia Lighting
    • CRI73
    • LUMENS1900
    • PACKAGE QUANTITY1
    • VOLTS120
    • CERTIFICATIONScUL Listed, Energy Star certified
    • WATTAGE25
    • UL LISTINGYes
    • HEIGHT INCHES4.43
    • COLOR RENDERING INDEX70
    • COLOR TEMPERATURE4000
    • COLOR FINISHBronze
    • LENGTH INCHES7.38
    • MANUFACTURERS PART NUMBEROLFL 14 PE BZ M4
    • HOUSING TYPECast Aluminum
    • WIDTH INCHES6.43
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

Security flood light

Your review: We replaced the lights around out pool area at 20% less than we were paying at our local hardware store.

Pros: They are brighter, less expensive, and will last longer. What's not to love?

Cons: None.

Is this review helpful?

Lithonia OLFL Flood Light

Your review: This light is way better then the old floods that used 150 watt bulbs and better looking. Excellent coverage as this one light replaced two old style floods and covers the same amount of area.

Pros: Easy install with included instructions. very bright and clean light.

Cons: none yet

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 1 answers for this product.

Sort by: 

2 Results

can the dusk to dawn feature be disabled or turned off?

Question Asked By: Mark , April 12, 2016

+ View 1 Answer

Answer This Question

Sort by: 

2 Results