Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Lighting- Outdoor


(946 Items)
Sub Category
Flood Lighting (302)
Remove
Crescent/Stonco SCTII1016MA-8 SCTII Series Sportslighter, 1000W, NEMA-6, Metal Halide
Remove

      Items
Crescent/Stonco SCTII1016MA-8 SCTII Series Sportslighter, 1000W, NEMA-6, Metal Halide Crescent/Stonco SCTII1016MA-8 SCTII Series Sportslighter, 1000W, NEMA-6, Metal Halide


Crescent/Stonco SCTII1016MA-8 SCTII Series Sportslighter, 1000W, NEMA-6, Metal Halide
Crescent/Stonco SCTII1016MA-8 SCTII Series Sportslighter, 1000W, NEMA-6, Metal Halide
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WBB181672
Price: $391.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Crescent/Stonco SCTII1016MA-8 SCTII Series Sportslighter, 1000W, NEMA-6, Metal Halide Ushio 5001139 UMH-1000/U/BT37, Metal Halide, BT37, 1000 Watts, 12000 Hours        
 
select
   

Crescent/Stonco SCTII1016MA-8 SCTII Series Sportslighter, 1000W, NEMA-6, Metal Halide

Ushio 5001139 UMH-1000/U/BT37, Metal Halide, BT37, 1000 Watts, 12000 Hours

   
Total for 2 items is $589.65

Product Information
Product Q&A
Write A Review

SCTII Sportslighter units are floodlights for controlled high-intensity illumination. Sports arenas, playing fields, golf driving ranges and other sporting areas as well as fairgrounds, work areas and façade lighting applications. Die-cast aluminum housing, finished in dark architectural bronze polyester powder. Adjustable yoke, integral vertical aiming quadrant. One-piece parabolic heavy gauge precision spun aluminum reflector, high purity aluminum finish. Silicone rubber gasket. NEMA 3 through 6 beam pattern with tempered clear glass lens. Constant wattage high power factor autotransformer provided. UL listed for 25°C. Standard with a 6 foot cord (field installed). Reflector and powerpack shipped separately.
Product Specifications
BRAND Stonco
MANUFACTURERS PART NUMBER SCTII1016MA-8
PACKAGE QUANTITY 1
VOLTS 120-277
WATTS 1000
BALLAST TYPE CWA
HEIGHT INCHES 20-3/4
CONSTRUCTION Die Cast Aluminum
MOUNTING TYPE Surface
LAMPS INCLUDED No
LENGTH INCHES 19-1/8
COLOR FINISH Bronze Duraplexii Polyester Powder
WIDTH INCHES 20-3/4
UL LISTING UL Wet
LAMP TYPE Metal Halide


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Stonco 75 4 Inch Round Electrical Box  4 Side Holes  1 Back Hole  1/2 Inch P T S

Stonco 75 4 Inch Round Electrical Box 4 Side Holes 1 Back Hole 1/2 Inch P T S

From $7.40
select
Qty: Add to Cart
Intermatic LC2000 Relay Type Photo Control Locking Type, 110-277V, 50/60 Hz.

Intermatic LC2000 Relay Type Photo Control Locking Type, 110-277V, 50/60 Hz.

From $10.75
select
Qty: Add to Cart
Intermatic ET8215C 7-Day 30 Amp 2xSPST or DPST Electro Astro Timeswitch-Clock Volt 120-277V NEMA 1

Intermatic ET8215C 7-Day 30 Amp 2xSPST or DPST Electro Astro Timeswitch-Clock Volt 120-277V NEMA 1

From $157.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)