Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Howard Lighting Vaporproof Strip, 120-277V, 32W T8, 2 Lamp, Acrylic, White Reflector
See all 4 items in product family

Howard Lighting Vaporproof Strip, 120-277V, 32W T8, 2 Lamp, Acrylic, White Reflector

Item #: WBB818101

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $143.76 Save up to 40%
Price: $ 86.95
Product Information
Customer Review
Product Q&A
Howard Lighting Vaporproof Strip, 120-277V, 32W T8, 2 Lamp, Acrylic, White Reflector

Features
  • vSA4 4' fluorescent vaporproof strip fixture is gasketed to provide dust and moisture resistant illumi-nation.
  • Operates up to three T8 or two T5HO lamps standard feature
  • SE - Standard BF Electronic Instant Start CEE Listed High Effi (T8 only)Housing Onepiece upper body; no seams to crack, break or leak
  • Glass fiber reinforced fiberglass is rugged and corrosion resistant
  • 5vA Flammability Rating
  • Clear Poly latches standard.
  • Stainless steel latches available for maximum durability
  • Eight latches for positive retention
  • Latches designed to accept screws to make enclosure tamper resis-tant
  • Poly latches accept #4 ° screw
  • Stainless Steel latches accept #6 ° 3/8 screw
  • White Reflector polyethylene molded end plugs for use as knockouts
  • High gloss
  • baked enamel reflective front Gasket
  • Closed cell polyester gasket
  • Poured gasket seamlessly fills channel for maximum seal
  • Gasket has dry skin that will not stick to the mating surface
  • High gasket compression recovery ensures a solid seal over life of fixture Diffuser
  • Injection molded for maximum strength and precise detail
  • Ribbed geometry designed for maximum strength
  • Lineal prisms reduce surface brightness
  • Continuous formed perimeter provides for positive seal
  • Materials: 100% virgin Impact Resistant Acrylic Long lasting clarity and resistance to weathering OR Uv Stabilized Poly
  • Maximum impact resistance
  • Acrylic/DR blend for superior impact resistancelong life and clarity
  • Ribbed geometry designed for maximum strength
  • Continuous formed perimeter provides for positive seal
  • Diffuser Installation
  • Ballast and Quality Assurance
  • Specifications subject to change without notice

Product Specifications

    • BRANDHoward Lighting
    • LAMP NUMBER2
    • MANUFACTURER PART NUMBERVSA4A232ASEMV000000I
    • PACKAGE QUANTITY1
    • VOLTS120-277
    • WATTS32
    • DESCRIPTIONVaporproof Strip
    • BULB TYPEFluorescent
    • LAMP TYPET8
    • HEIGHT INCHES5
    • CONSTRUCTIONFiberglass
    • WIDTH INCHES8
    • LENGTH INCHES53
    • FEATURESHigh Effi
    • START METHODInstant Start
    • LENSAcrylic
    • CASE QUANTITY1
    • BULB INCLUDEDNo
    • WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!