Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Howard Lighting Vaporproof Strip, 120-277V, 32W T8, 2 Lamp, Mounting Strap, Acrylic, White Reflector
See all 5 items in product family

Howard Lighting Vaporproof Strip, 120-277V, 32W T8, 2 Lamp, Mounting Strap, Acrylic, White Reflector

Item #: WBB818124

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $106.52 Save up to 24%
Price: $80.95
Product Information
Product Q&A
Howard Lighting Vaporproof Strip, 120-277V, 32W T8, 2 Lamp, Mounting Strap, Acrylic, White Reflector

Features
  • Housing Onepiece upper body; no seams to crack, break or leak
  • Glass fiber reinforced fiberglass is rugged and corrosion resistant
  • 5vA Flammability Rating
  • Clear Poly latches standard.
  • Stainless steel latches available for maximum durability
  • Eight latches for positive retention
  • Latches designed to accept screws to make enclosure tamper resis-tant
  • Poly latches accept #4 ° screw
  • Stainless Steel latches accept #6 ° 3/8 screw
  • White Reflector polyethylene molded end plugs for use as knockouts
  • High gloss
  • baked enamel reflective front Gasket
  • Closed cell polyester gasket
  • Poured gasket seamlessly fills channel for maximum seal
  • Gasket has dry skin that will not stick to the mating surface
  • High gasket compression recovery ensures a solid seal over life of fixture Diffuser
  • Injection molded for maximum strength and precise detail
  • Ribbed geometry designed for maximum strength
  • Lineal prisms reduce surface brightness
  • Continuous formed perimeter provides for positive seal
  • Materials: 100% virgin Impact Resistant Acrylic
  • Long lasting clarity and resistance to weathering OR Uv Stabilized Poly
  • Maximum impact resistance
  • Acrylic/DR blend for superior impact resistancelong life and clarity
  • Ribbed geometry designed for maximum strength
  • Continuous formed perimeter provides for positive seal Diffuser
  • Installation
  • Ballast and Quality Assurance
  • Specifications subject to change without notice

Product Specifications

    • BRANDHoward Lighting
    • LAMP NUMBER2
    • MANUFACTURER PART NUMBERVSA4A232ASIMV000000I
    • PACKAGE QUANTITY1
    • VOLTS120-277
    • WATTS32
    • WIDTH INCHES8
    • LENGTH INCHES53
    • START METHODInstant Start
    • LENSAcrylic
    • CASE QUANTITY1
    • CONSTRUCTIONFluorescent
    • HEIGHT INCHES5
    • LAMP TYPET9
    • DESCRIPTIONVaporproof Strip
    • BULB INCLUDEDNo
    • WARRANTY1 Year
    • FEATURESMounting Straps
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.