Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lithonia KAD LED 40C 1000 40K R5 MVOLT RPD04 DDBXD LED Area Fixture, 4000K, 15821 Lumens

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

Lithonia KAD LED 40C 1000 40K R5 MVOLT RPD04 DDBXD LED Area Fixture, 4000K, 15821 Lumens

Item #: WBB2200795

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 644.00
Product Information
Customer Review
Product Q&A
Lithonia KAD LED 40C 1000 40K R5 MVOLT RPD04 DDBXD LED Area Fixture, 4000K, 15821 Lumens

KAD LED Area Luminaire has 40 LED'S and comes in 4000K, Multi-Volt and Dark Bronze in color. The Contour® Series luminaires offer traditional square dayforms with softened edges for a versatile look that complements many applications. The KAD LED combines the latest in LED technology with the familiar aesthetic of the Contour® Series for stylish, high-performance illumination that lasts. It is ideal for replacing 100- 400W metal halide in area lighting applications with typical energy savings of 70% and expected service life of over 100,000 hours.

Documents

Documents are in PDF format

Product Specifications

    • AVG. LIFE HOURS50000
    • BRANDLithonia Lighting
    • LUMENS15821
    • PACKAGE QUANTITY1
    • TYPELED Area Luminaire
    • VOLTAGE120/277
    • WATTAGE141
    • LAMPS INCLUDEDYes
    • HEIGHT INCHES7.125
    • COLOR RENDERING INDEX70
    • COLOR TEMPERATURE4000
    • COLOR FINISHDark Bronze
    • LENGTH INCHES17.5
    • DESCRIPTIONKAX LED Area Luminaire
    • MANUFACTURERS PART NUMBERKAD LED 40C 1000 40K R5 MVOLT RPD04 DDBXD
    • WARRANTY5-Year Limited Warranty
    • WEIGHT LBS36
    • LAMP CODELED
    • CONSTRUCTIONDie-Cast Aluminum
    • WIDTH INCHES17.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed