Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Moon Visions 22W 5K NFL 120VBR40-D-HGT 22W 120V Cool White Narrow Flood LED Downlight-Hartford Green
See all 64 items in product family

Moon Visions 22W 5K NFL 120VBR40-D-HGT 22W 120V Cool White Narrow Flood LED Downlight-Hartford Green

Item #: WBB592908

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $256.95
Product Information
Customer Review
Product Q&A
Accessories
22W 120V Cool White Narrow Flood LED Downlight-Hartford Green Texture

Bullet housing made of 380 aluminum alloy die cast; fabricated steel, 10" angle-cut downlight shield for minimal glare. Tree mount included with stainless hardware to attach to trees. Unique DuraLune™ Electro-Coating applied to bullets with superior Hartford Green Texture powder coat finish both inside and outside for maximum corrosion protection! Includes LED Lamp: 18 Low heat-emitting LEDs with no UV light radiation; Paired with excellent heat sinks; Provides 50,000 hour expected lamp life and 3 year warranty; Solid state LED direct lamp replacement technology; LED lamp is not dimmable; PAR38 light engine has built-in fan for maximum heat dissipation; 5000K Cool White color temperature simulates moonlight; Narrow Flood Beam Spread 25°; Optional Spread or Mercury Vapor Green Lenses available

Product Specifications

    • BEAM SPREADNarrow Flood (NFL) = 25°
    • BRANDMoon Visions
    • SHIELD10" Angled Down Shield for minimal glare
    • OPTIONSOptional Spread and Green lenses available, Green Lens color corrects color temp
    • DIMMABLENo
    • BULLET COLORHartford Green
    • KNUCKLEForward placement for better balance. Adjustable in 7.5° increments for pre
    • ELECTROCOATINGExclusive DuraLune Electrocoating applied to bullet, knuckle and cast shields pr
    • BULLET CONSTRUCTIONCast Aluminum
    • KELVIN COLOR TEMPERATURE5000K Cool White
    • SOCKET4KV 120V E26
    • WARRANTY3 years
    • MANUFACTURERS PART NUMBER22W 5K NFL 120VBR40-D-HGT
    • POWER CONSUMPTION22 Watts
    • SPECIFICATIONS18 Super Bright LEDs operating at 1.22 Watts for total of 22 Watts, Direct Lamp
    • EQUIVALENCY150W Halogen/Mercury Vapor Equivalent
    • ELECTRICAL SPECIFICATIONS120V E26 Medium Base, No separate driver needed, Direct lamp replacement
    • POWDERCOATSuper polyester Duracoat powder coat finish, both inside and out for maximum pro

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.19.31:25