Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Moon Visions 22W 3.5K 120VBR40-U-HGT 22W 120V Warm White LED Uplight-Hartford Green Texture
See all 76 items in product family

Moon Visions 22W 3.5K 120VBR40-U-HGT 22W 120V Warm White LED Uplight-Hartford Green Texture

Item #: WBB592752

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 252.95
Product Information
Customer Review
Product Q&A
Accessories
22W 120V Warm White LED Uplight-Hartford Green Texture

Bullet housing made of 380 aluminum alloy die cast; cast aluminum angle-cut uplight shield with convex lens and high temperature silicone gasket. Unique DuraLune™ Electro-Coating applied to bullet and uplight shield with superior Hartford Green Texture powder coat finish both inside and outside for maximum corrosion protection! Includes LED Lamp: 18 Low heat-emitting LEDs with no UV light radiation; Paired with excellent heat sinks; Provides 50,000 hour expected lamp life and 3 year warranty; Solid state LED direct lamp replacement technology; LED lamp is not dimmable; PAR38 light engine has built-in fan for maximum heat dissipation; 3500K Warm White color temperature simulates halogen; Optional Spread Lens available

Product Specifications

    • BEAM SPREADFlood (FL) = 40°
    • BRANDMoon Visions
    • ELECTROCOATINGExclusive DuraLune Electrocoating applied to bullet, knuckle and cast shields pr
    • EQUIVALENCY150W Halogen/Mercury Vapor Equivalent
    • BULLET COLORHartford Green
    • POWER CONSUMPTION22 Watts
    • BULLET CONSTRUCTIONCast Aluminum
    • DIMMABLENo
    • SOCKET4KV 120V E26
    • KNUCKLEForward placement for better balance. Adjustable in 7.5° increments for pre
    • ELECTRICAL SPECIFICATIONS120V E26 Medium Base, No separate driver needed, Direct lamp replacement
    • OPTIONSOptional Spread and Green lenses available, Green Lens color corrects color temp
    • KELVIN COLOR TEMPERATURE3500K Warm White
    • SHIELD3.9" Angled Up Shield
    • SPECIFICATIONS18 Super Bright LEDs operating at 1.22 Watts for total of 22 Watts, Direct Lamp
    • MANUFACTURERS PART NUMBER22W 3.5K 120VBR40-U-HGT
    • WARRANTY3 years
    • POWDERCOATSuper polyester Duracoat powder coat finish, both inside and out for maximum pro

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!