Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Moon Visions 22W 5K FL 12VBR40-U-HGT 22W 12V Cool White Flood LED Uplight-Hartford Green Texture
See all 76 items in product family

Moon Visions 22W 5K FL 12VBR40-U-HGT 22W 12V Cool White Flood LED Uplight-Hartford Green Texture

Item #: WBB592784

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $249.95
Product Information
Customer Review
Product Q&A
Accessories
22W 12V Cool White Flood LED Uplight-Hartford Green Texture

Bullet housing made of 380 aluminum alloy die cast; cast aluminum angle-cut uplight shield with convex lens and high temperature silicone gasket. 12V GU24 Twist Lock Socket provides secured connection and superb vibration tolerances. Unique DuraLune™ Electro-Coating applied to bullet and uplight shield with superior Hartford Green Texture powder coat finish both inside and outside for maximum corrosion protection! LED lamp included: 18 Low heat-emitting LEDs with no UV light radiation; Paired with excellent heat sinks; Provides 50,000 hour expected lamp life and 3 year warranty; Solid state LED direct lamp replacement technology; LED lamp is not dimmable; PAR38 light engine has built-in fan for maximum heat dissipation; 5000K Cool White color temperature simulates moonlight. Flood beam spread 40°. Optional Mercury Vapor green or spread lens available.

Product Specifications

    • BEAM SPREADFlood (FL) = 40°
    • BRANDMoon Visions
    • MANUFACTURERS PART NUMBER22W 5K FL 12VBR40-U-HGT
    • KELVIN COLOR TEMPERATURE5000K Cool White
    • KNUCKLEForward placement for better balance. Adjustable in 7.5° increments for pre
    • WARRANTY3 years
    • SHIELD3.9" Angled Up Shield
    • BULLET CONSTRUCTIONCast Aluminum
    • DIMMABLENo
    • ELECTRICAL SPECIFICATIONS12V GU24 Twist Lock Base, No separate driver needed, Low voltage (12V) system re
    • BULLET COLORHartford Green
    • POWDERCOATSuper polyester Duracoat powder coat finish, both inside and out for maximum pro
    • EQUIVALENCY150W Halogen/Mercury Vapor Equivalent
    • SPECIFICATIONS18 Super Bright LEDs operating at 1.22 Watts for total of 22 Watts, Direct Lamp
    • ELECTROCOATINGExclusive DuraLune Electrocoating applied to bullet, knuckle and cast shields pr
    • OPTIONSOptional Spread and Green lenses available, Green Lens color corrects color temp
    • SOCKETUnique 12V GU24 Twist-Lock Base
    • POWER CONSUMPTION22 Watts

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.185.160:27